3020L25J - In-Sure 5-Port Lever Wire Conn 12-24AWG 200/J

Ideal

  • $0.56 (Each)
  • $0.56 (Each)

  • $56.14 (Per 100)

  • $112.28 (Per 200)

  • $673.68 (Per 1,200)

Availability: In Stock Locally

QTY:
Each
Quick Specs
Catalog Number
3020L25J
Manufacturer
Ideal
Manufacturer's Part Number
30-20L25J
Description
In-Sure 5-Port Lever Wire Conn 12-24AWG 200/J
Lever Connector, 5-Port, 200/Jar
Slang Terms

Categories
Enhanced Commodity Codes - Tools & Testers
Classification
Wire Nuts
UNSPSC
N/A
UPC/EAN/GTIN
783250625246 / 0783250625246 / 00783250625246
Weight per unit
0.0023 L
Price & Packaging
Minimum Order Quantity
1
Unit
$0.56 (Each)
Carton
$112.28 (Per 200)
Standard Packaging
$673.68 (Per 1,200)
Resources
Images
 
 
3020L25J - Small Image
 
3020L25J - Large Image
Attachments
 
 
3020L25J - Specification Sheet
Descriptions
Product Type
In-Sure® Lever Wire Connector, L25 5-Port, 200/Jar
Features
Lever wire connectors provide the perfect solution for joining solid and stranded wires. These versatile connectors have a compact design and take up minimal room in junction boxes and enclosures.
Description
IN-SURE 5-PORT LEVER WIRE CONN 12-24AWG 200/J
Long Description
Lever Connector, 5-Port, 200/Jar
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-20L25J
GTIN
00783250625246
UPC
783250625246
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0
Carton
200
Package
1200
You must have an account to view stock levels

* All prices subject to change.