30244J - Twister Pro Wire Conn, 344 Red/Tan, 250/Jar

Ideal

  • $63.68 (Per 250)
  • $0.25 (Each)

  • $25.47 (Per 100)

  • $63.68 (Per 250)

  • $382.05 (Per 1,500)
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
30244J
Manufacturer
Ideal
Manufacturer's Part Number
30-244J
Description
Twister Pro Wire Conn, 344 Red/Tan, 250/Jar
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250561384 / 0783250561384 / 00783250561384
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.25 (Each)
Carton
$63.68 (Per 250)
Standard Packaging
$382.05 (Per 1,500)
Resources
Images
 
 
30244J - Small Image
 
30244J - Large Image
Brochures
 
 
30244J - Brochure
Other Links
 
 
30244J - Other
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
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Red/Tan
Descriptions
Product Type
Twister Pro 344 Red Tan, 250 JR
Description
TWISTER PRO WIRE CONN, 344 RED/TAN, 250/JAR
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-244J TWISTER PRO 344 RED T
Long Description
IDEAL, Wire Connector, Twister PRO, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 4/10 AWG MAX, Number Of Conductors: 2 to 4, Material: Flame-retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 344
Special Features
1,000V Maximum In Fixtures And Signs;Better Grip And More Leverage For Faster Connections With Less Effort;Comfortable Swept Wings Designed To Help Reduce Hand Fatigue;Comply With Federal Specification W-S-610E;Expanding Square-Wire Spring Provides A Secure Connection Every Time;Features: The Widest Red/Tan Wire Range In The Industry;Min. 2 #18 To Max. 4 #10;Model Number: 344;Suregrip Overmolding Provides Better Grip For Improved Leverage And More Torque;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 D
Additional Information
Wire Type
COPPER
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-244J
GTIN
00783250561384
UPC
783250561384
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
250
Packaging
Weight per each
0.009
Carton
250
Package
1500
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
Application
Insulating or Joining 1 or more conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30244J.
Jump To:

Similar Items

Similar items are close alternatives to 30244J, though they may not be 100% alike.

Twister Connector, Red/Yellow Insulation Color, 2 to 4 Conductors, 600 V Ac, 0.0...
  • Our Part #: 30644J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-644J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($90.26) · 2,000 ($361.04) ·
30644J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$90.26

Per 500

QTY:
Each
Add
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4...
  • Our Part #: 30144
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-144
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 50 ($7.15) · 500 ($71.54) ·
30144 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.15

Per 50

QTY:
Each
Add
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4...
  • Our Part #: 30944
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30-944
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
30944 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat