30265 - Twister Al/Cu Wire Conn, Model 65, Purple, 100/Box

Ideal

  • $464.42 (Per 100)
  • $4.64 (Each)

  • $464.42 (Per 100)

  • $4,644.16 (Per 1,000)
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
30265
Manufacturer
Ideal
Manufacturer's Part Number
30-265
Description
Twister Al/Cu Wire Conn, Model 65, Purple, 100/Box
Wire Connector, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250302659 / 0783250302659 / 00783250302659
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$4.64 (Each)
Carton
$464.42 (Per 100)
Resources
Images
 
 
30265 - Small Image
 
30265 - Large Image
 
30265 - Large Image
Brochures
 
 
30265 - Brochure
Other Links
 
 
30265 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper)
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Purple
Color
Purple
Descriptions
Special Features
Aluminum-to-Copper Connector Provides a Secure Connection While Preventing Aluminum Corrosion
Product Type
Wire Connector
Long Description
Wire Connector, Purple Insulation Color, 2 to 3 (Aluminum to Copper);1 to 6 (Copper to Copper) Conductors, 600 V ac, 0.01 lb
Short Description
Wire Connector, Purple, 18 - 12 AWG, 25 per card
Description
TWISTER AL/CU WIRE CONN, MODEL 65,PURPLE, 100/BOX
Features
The only twist-on for aluminum-to-copper connections.The Twister AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections.The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head make
extra long description
IDEAL 30-265 TWISTER AL CU 65, 100
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA C22.2 #188;UL 486C Listed;UL 467;RoHS
Made in USA
yes
package quantity
100 CT
Wire Type
ALUMINUM/COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-265
GTIN
00783250302659
UPC
783250302659
Taxonomies, Classifications, and Categories
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
1.05
Carton
100
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS
Application
Insulating or Joining 1 or more aluminum to copper conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30265.
Jump To:

Similar Items

Similar items are close alternatives to 30265, though they may not be 100% alike.

Wire Connector, Insulated, Purple Insulation Color, 2 to 3 (Aluminum to Copper);...
  • Our Part #: 30165
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-165
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($133.33) · 125 ($666.66) ·
30165 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$133.33

Per 25

QTY:
Each
Add
Ideal, Wire Connector, Twister Al/Cu, Conductor Range: 1/12 Awg Aluminium Solid ...
  • Our Part #: 30365
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30365
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($5,586.21) ·
30365 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5,586.21

Per 1,000

QTY:
Each
Add
Twister Connector, Insulated, Purple Insulation Color, +221 °F Operating Tempera...
  • Our Part #: 30065
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-065
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 2 ($11.44) · 10 ($57.20) ·
30065 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.72

Each

QTY:
Each
Add
MODEL 65, PURPLE, 2 CARD
  • MFR Part #: 30-065
  • GTIN: 00783250300655
  • Manufacturer: IDEAL
MODEL 65, PURPLE, 25 CARD
  • MFR Part #: 30-165
  • GTIN: 00783250301652
  • Manufacturer: IDEAL
Wire Connector,Ideal,Twister,65,CSA,UL Listed,1 Conductors,P
  • MFR Part #: 30-765
  • GTIN: 00783250307654
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat