30273 - Wire-Nut Wire Conn, Model 73B Orange, 500/Bag

Ideal

  • $46.80 (Per 500)
  • $0.09 (Each)

  • $46.80 (Per 500)

  • $93.59 (Per 1,000)

  • $467.95 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
30273
Manufacturer
Ideal
Manufacturer's Part Number
30-273
Description
Wire-Nut Wire Conn, Model 73B Orange, 500/Bag
Twist-On Wire Connector, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac, 1.35 LB
Slang Terms

Categories
Connecting Materials - Electrical Fixture Conn ( Nuts
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250302734 / 0783250302734 / 00783250302734
Weight per unit
0.003 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.09 (Each)
Carton
$46.80 (Per 500)
Standard Packaging
$467.95 (Per 5,000)
Resources
Images
 
 
30273 - Small Image
 
30273 - Large Image
 
30273 - Large Image
Brochures
 
 
30273 - Brochure
Other Links
 
 
30273 - Other
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Orange
Color
Orange
Descriptions
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, Orange Insulation Color, 1 to 5 Conductors, 600 V ac, 1.35 lb
Short Description
Twist-On Wire Connector, Orange, 22 - 14 AWG, 500 per bag
Special Features
Fixed;Square-Wire Spring Creates its Own Threads Maintains a Secure Positive Grip That Will Not Relax Over Time
Description
WIRE-NUT WIRE CONN, MODEL 73B ORANGE, 500/BAG
Features
The IDEAL Wire-Nut Wire Connector set new standards for innovation, quality and convenience when it was first introduced in 1928. As the first screw-on wire connector in America, it literally set the industry standard for years to come.With a fixed, square-wire spring and a positive grip shell, the Wire-Nut is perfect to twist-on with fingers for a secure connection that will last. The refined wire range makes it the best choice for fine stranded wire applications. The Wire-Nut also features a tough, flame
extra long description
IDEAL 30-273 WIRENUT 73B ORANGE, 50
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA Certified to C22.2 #188;UL Listed to 486C;Complies with Federal Specification W-S-610E
Made in USA
yes
package quantity
500 BG
Manufacturer Information
sub brand
Wire-Nut(R)
Brand
Ideal
Manufacturers Part Number
30-273
GTIN
00783250302734
UPC
783250302734
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Availability
minimum qty
500
Packaging
Weight
1.35 lb
Weight per each
0.003
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
You must have an account to view stock levels

* All prices subject to change.