30292 - Greenie Grounding Wire Conn, 92 Green, 500/Bag

Ideal

  • $120.60 (Per 500)
  • $0.24 (Each)

  • $120.60 (Per 500)

  • $241.19 (Per 1,000)

  • $1,205.95 (Per 5,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30292
Manufacturer
Ideal
Manufacturer's Part Number
30-292
Description
Greenie Grounding Wire Conn, 92 Green, 500/Bag
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250302925 / 0783250302925 / 00783250302925
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.24 (Each)
Carton
$120.60 (Per 500)
Standard Packaging
$1,205.95 (Per 5,000)
Resources
Images
 
 
30292 - Small Image
 
30292 - Large Image
 
30292 - Large Image
Brochures
 
 
30292 - Brochure
Other Links
 
 
30292 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Polypropylene
Material, Color, and Finish
Insulation Color
Green
Color
Green
Descriptions
Product Type
Twist-On Wire Connector
Long Description
Twist-On Wire Connector, Green Insulation Color, 2 to 5 Conductors, 600 V ac, 0.01 lb
Short Description
Twist-On Wire Connector, Green, 14 - 10 AWG, 500 per bag
Special Features
Designed for Making Ground Connections and Bonding Non-Metallic Sheathed Cable
Description
GREENIE GROUNDING WIRE CONN, 92 GREEN, 500/BAG
Features
The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of wires. The specially designed contoured wings make for extra torque and quick work on any electrical job. The wide range, live-action spring is flexible enough to handle small combinations with ease but then expands to accept large combinations when you need it. It can also be reused on same size or larger combinations for quick and easy circuit changes and additions.The Wing-Nut also features a tough, copolymer, flam
extra long description
IDEAL 30-292 GREENIE GROUNDING 92,
Additional Information
Maximum Voltage Rating
600 V ac
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA
yes
package quantity
500 CT;5000 PK
Manufacturer Information
Manufacturers Part Number
30-292
sub brand
Greenie(R)
Brand
Ideal
GTIN
00783250302925
UPC
783250302925
Taxonomies, Classifications, and Categories
Type
Twist-On
Category Description
Datacom Wiring Devices and Accessories
Availability
minimum qty
500
Packaging
Weight
0.01 lb
Weight per each
3.45
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 467, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more grounding or bonding conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat