303194 - Thread Forming Grounding Screw, 50/Bag

Ideal

  • $0.26 (Each)
  • $0.26 (Each)

  • $12.91 (Per 50)

  • $25.82 (Per 100)

  • $129.10 (Per 500)

In-Stock: 6,000 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303194
Manufacturer
Ideal
Manufacturer's Part Number
30-3194
Description
Thread Forming Grounding Screw, 50/Bag
Grounding Screw, Steel, 5/16 In Hex, #2 Phillips, 1/4 In Slotted and #2 Robertson Head Head, Zinc-Plated Finish, Package: 50/Bag
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46182103 - Grounding hardware
UPC/EAN/GTIN
783250470624 / 0783250470624 / 00783250470624
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.26 (Each)
Carton
$12.91 (Per 50)
Standard Packaging
$129.10 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6,000
Resources
Images
 
 
303194 - Small Image
 
303194 - Large Image
Brochures
 
 
303194 - Brochure
Other Links
 
 
303194 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
THREAD FORMING GROUNDING SCREW, 50/BAG
Extra Long Description
IDEAL 30-3194 50 PACK GROUNDING SCR
Features
Convenient for device grounding applicationsEnsures compliance with Article 250 of the National Electrical CodeThread-forming, hole-finding ground screw with combination Slotted, Phillips, Hex and #2 Robertson head
Long Description
Grounding Screw, Steel, 5/16 IN Hex, #2 Phillips, 1/4 IN Slotted And #2 Robertson Head Head, Zinc-Plated Finish, Package: 50/Bag
Product Type
50 Pack Grounding Screw
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3194
GTIN
00783250470624
UPC
783250470624
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.3
Carton
50
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,000

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Lenexa
3,850 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat