303284 - STRND GRND Tail #10FORK/#10RING/SCRW, 1, 000/Box

Ideal

  • $0.98 (Each)
  • $0.98 (Each)

  • $97.64 (Per 100)

  • $976.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303284
Manufacturer
Ideal
Manufacturer's Part Number
30-3284
Description
STRND GRND Tail #10FORK/#10RING/SCRW, 1, 000/Box
Grounding Tail, Connection: #10 Fork and #10 Ring and Ground Screw, Wire Size: 12 Awg, Green, Wire Type: Stranded, 7-3/4 In Length, Package: 100/Bundle, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783250560967 / 0783250560967 / 00783250560967
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.98 (Each)
Carton
$976.40 (Per 1,000)
Resources
Images
 
 
303284 - Large Image
Brochures
 
 
303284 - Brochure
Other Links
 
 
303284 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
8"Jmper W RNG, SCRW & FRK, 1M BX
Description
STRND GRND TAIL #10FORK/#10RING/SCRW, 1,000/BOX
extra long description
IDEAL 30-3284 8"JMPER W RNG,SCRW &
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Long Description
Grounding Tail, Connection: #10 Fork And #10 Ring And Ground Screw, Wire Size: 12 AWG, Green, Wire Type: Stranded, 7-3/4 IN Length, Package: 100/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3284
GTIN
00783250560967
UPC
783250560967
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.024
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat