303285 - STRND GRND Tail #10FORK/#10RING/No SCRW, 1, 000/Box

Ideal

  • $65.77 (Per 50)
  • $1.32 (Each)

  • $65.77 (Per 50)

  • $131.54 (Per 100)

  • $1,315.40 (Per 1,000)
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
303285
Manufacturer
Ideal
Manufacturer's Part Number
30-3285
Description
STRND GRND Tail #10FORK/#10RING/No SCRW, 1, 000/Box
Ideal, Length: 8 In, Includes: #10 Fork and Stripped End, Wire Size: 12 Awg, Wire Type: Stranded
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783250598106 / 0783250598106 / 00783250598106
Weight per unit
0.024 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.32 (Each)
Carton
$1,315.40 (Per 1,000)
Resources
Images
 
 
303285 - Small Image
 
303285 - Large Image
Brochures
 
 
303285 - Brochure
Other Links
 
 
303285 - Other
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
8
Descriptions
extra long description
IDEAL 30-3285 8"12AWG STR,RING&FORK
Product Type
8"12AWG STR, Ring&Fork Ends
Description
STRND GRND TAIL #10FORK/#10RING/NO SCRW, 1,000/BOX
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Long Description
IDEAL, Length: 8 IN, Includes: #10 Fork and Stripped End, Wire Size: 12 AWG, Wire Type: Stranded
Special Features
Features: Stranded Pigtail Lead Wires Are Convenient For Device Grounding Applications; Grounding Screw Offers A Unique Thread-Forming, Hole-Finding Feature Plus Combination 5/16 IN Hex, #2 Phillips, 1/4 IN Slotted And #2 Robertson Head; Ultra-Flexible Lead Wire Tucks Easily Into Box; Heavy-Duty Fork Terminal Attaches Easily To Grounding Screw; Reduces Time Required For Device Bonding; Ensures Compliance With Nec Standards; Ul And Cul Listed; Custom Tails Available. Contact Your Ideal Sales Representative
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3285
GTIN
00783250598106
UPC
783250598106
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
50
Packaging
Weight per each
0.024
Carton
1000
Uses, Certifications, and Standards
Application
For Device Grounding Applications
standard
C/US UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat