303287 - Combo Grounding Tail, 2-Wire Stranded, 25/Bag

Ideal

  • $63.46 (Per 25)
  • $2.54 (Each)

  • $63.46 (Per 25)

  • $253.83 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303287
Manufacturer
Ideal
Manufacturer's Part Number
30-3287
Description
Combo Grounding Tail, 2-Wire Stranded, 25/Bag
Ideal, Grounding Tail, Combo, Wire Size: 12 Awg, Wire Type: Solid, Stranded, Includes: 3-Wire Tail Joined With #10 Ring and Ground Screw, One Stripped Tail and Two #10 Fork Tails
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783250607921 / 0783250607921 / 00783250607921
Weight per unit
0.042 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.54 (Each)
Carton
$63.46 (Per 25)
Standard Packaging
$253.83 (Per 100)
Resources
Images
 
 
303287 - Large Image
Brochures
 
 
303287 - Brochure
Other Links
 
 
303287 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Jumper W Ring, SCRW, Fork&Strend
Description
COMBO GROUNDING TAIL, 2-WIRE STRANDED, 25/BAG
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Long Description
IDEAL, Grounding Tail, Combo, Wire Size: 12 AWG, Wire Type: Solid, Stranded, Includes: 3-Wire Tail Joined With #10 Ring And Ground Screw, One Stripped Tail And Two #10 Fork Tails
extra long description
IDEAL 30-3287 JUMPER W RING,SCRW,FO
Manufacturer Information
Manufacturers Part Number
30-3287
Brand
Ideal
GTIN
00783250607921
UPC
783250607921
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
25
Packaging
Weight per each
0.042
Carton
25
Package
100
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat