303395 - #95 GRND CLP 100 CNT

Ideal

  • $0.21 (Each)
  • $0.21 (Each)

  • $21.08 (Per 100)

  • $210.80 (Per 1,000)

In-Stock: 100 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303395
Manufacturer
Ideal
Manufacturer's Part Number
30-3395
Description
#95 GRND CLP 100 CNT
Grounding Clip, 14 to 10 Awg Conductor; Standard Package 100; Ideal[R] Brand
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance Wrg Dev Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
-
UPC/EAN/GTIN
783250533657
Weight per unit
0.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.21 (Each)
Carton
$0.21 (Each)
Standard Packaging
$210.80 (Per 1,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
100
Resources
Images
 
 
303395 - Large Image
Attachments
 
 
303395 - Specification Sheet
MSDS Sheets
 
 
303395 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
14 TO 10 AWG
Descriptions
Commodity Description
MINIATURE & APPLIANCE WIRING DEVICE
Description
#95 GRND CLP 100 CNT
Long Description
GROUNDING CLIP, 14 TO 10 AWG CONDUCTOR; STANDARD PACKAGE 100; IDEAL[R] BRAND
Product Type
Grounding Clip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3395
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Standard Package
100 W
Weight per each
0.38
Carton
1
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 100

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Andrews
100 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat