30342 - Twister Wire Conn, Model 342 Gray, 50/Box

Ideal

  • $24.83 (Per 50)
  • $0.50 (Each)

  • $24.83 (Per 50)

  • $248.32 (Per 500)

  • $496.64 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30342
Manufacturer
Ideal
Manufacturer's Part Number
30-342
Description
Twister Wire Conn, Model 342 Gray, 50/Box
Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250303427 / 0783250303427 / 00783250303427
Weight per unit
0.011 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$0.50 (Each)
Carton
$24.83 (Per 50)
Standard Packaging
$248.32 (Per 500)
Resources
Images
 
 
30342 - Small Image
 
30342 - Large Image
 
30342 - Large Image
Brochures
 
 
30342 - Brochure
Other Links
 
 
30342 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Insulation Color
Gray
Color
Gray
Descriptions
Long Description
Twister Connector, Gray Insulation Color, 1 to 6 Conductors, 600 V ac, 0.01 lb
Short Description
Twister Connector, Gray, 18 - 6 AWG, 50 per box
Product Type
Twister Connector
Special Features
Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From as Small as 22 AWG to as Large as 6 AWG
Description
TWISTER WIRE CONN, MODEL 342 GRAY, 50/BOX
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
extra long description
IDEAL 30-342 TWISTER 342 GRAY, 50 B
Additional Information
Standards Met
CSA C22.2 #188;UL 486C Listed;RoHS
Made in USA
yes
package quantity
50 BX
Maximum Voltage Rating
600 V ac
Wire Type
COPPER
Manufacturer Information
sub brand
Twister(R)
Brand
Ideal
Manufacturers Part Number
30-342
GTIN
00783250303427
UPC
783250303427
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.011
Carton
50
Package
500
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
standard
CSA C22.2 #188, UL 486C Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat