303430 - 9-1/2"Linesman Plier W/Ne, Crimpdie&Fishtape Pullr

Ideal

  • $50.64 (Each)
  • $50.64 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303430
Manufacturer
Ideal
Manufacturer's Part Number
30-3430
Description
9-1/2"Linesman Plier W/Ne, Crimpdie&Fishtape Pullr
Laseredge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 In, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts and Acsr, Crimps Bare and Insulated Terminals
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Cutters Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112114 - Diagonal cut pliers
UPC/EAN/GTIN
783250582693 / 0783250582693 / 00783250582693
Weight per unit
1.3 L
Price & Packaging
Minimum Order Quantity
1
Unit
$50.64 (Each)
Resources
Images
 
 
303430 - Small Image
 
303430 - Large Image
Attachments
 
 
303430 - Specification Sheet
Brochures
 
 
303430 - Brochure
Other Links
 
 
303430 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
9-1/4
Descriptions
Long Description
LASERedge Smart-Grip High-Leverage Side-Cutting Pliers With Crimping Die, Overall Length: 9-1/4 IN, Vinyl-Coated, Comfort-Grip Handle, Drop-Forged, High-Carbon Steel, Side Cutter Plier, New England Nose, Cutting Edge: Serrated, For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
Special Features
Drop-forged, high-carbon steel construction withstands toughest applications; Knife-to-anvil blades never need resharpening; Laser-hardened blades and serrated jaws for long-term durability; High-leverage design provides 40 PCT more cutting power; Unique reverse rivet protects smooth action of plier movement; Crimps bare and insulated terminals; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Product Type
Smart-Grip 9 1 2" Side Cutter
Description
9-1/2"LINESMAN PLIER W/NE, CRIMPDIE&FISHTAPE PULLR
Features
Knife-to-knife blades help make cutting easier and fasterCuts hardened wire, bolts and stainless steel wireThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features knife-to-knife cutting blades, high leverage pivots, cam-action fish tape puller and dual crimp dies.
Additional Information
plier type
Side Cutter
Handle Type
Vinyl-Coated, Comfort-Grip
Manufacturer Information
sub brand
LASERedge
Brand
Ideal
Manufacturers Part Number
30-3430
GTIN
00783250582693
UPC
783250582693
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
High-Leverage Side-Cutting Pliers With Crimping Die
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR, Crimps Bare And Insulated Terminals
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat