303471 - Non-GRND STRND Wire Pigtail-#10 FRK/STRP, 25/Box

Ideal

  • $18.74 (Per 25)
  • $0.75 (Each)

  • $18.74 (Per 25)

  • $74.94 (Per 100)

  • $187.35 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303471
Manufacturer
Ideal
Manufacturer's Part Number
30-3471
Description
Non-GRND STRND Wire Pigtail-#10 FRK/STRP, 25/Box
Ideal, Wire Connector, Pigtail, Size: 8 In Length, Wire Size: 12 Awg, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork and Stripped End
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250697540 / 0783250697540 / 00783250697540
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.75 (Each)
Carton
$18.74 (Per 25)
Standard Packaging
$187.35 (Per 250)
Resources
Images
 
 
303471 - Large Image
Brochures
 
 
303471 - Brochure
Other Links
 
 
303471 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
Material
Brass-Alloy
Material, Color, and Finish
Color
Black
Dimensions and Weight
Size
8 IN Length
Descriptions
Product Type
Wire Connector, Ideal, P/T, SZ: 8.000 In Len, Wire SZ: 12 Awg, BR
Description
NON-GRND STRND WIRE PIGTAIL-#10 FRK/STRP, 25/BOX
extra long description
IDEAL 30-3471 Wire Connector,Ideal,
Special Features
Features: Ultra-Flexible 8 IN Lead Allows For Easy Positioning In Outlet Box - Reduces Stress On Device, Wires And Connection; Brass-Alloy Terminals With Locking Tabs For Fast, Efficient Device Connection; Includes: #10 Fork And Stripped End
Long Description
IDEAL, Wire Connector, Pigtail, Size: 8 IN Length, Wire Size: 12 AWG, Material: Brass-Alloy, Color: Black, Wire Type: Stranded, Includes: #10 Fork And Stripped End
Additional Information
Wire Type
STRANDED
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3471
GTIN
00783250697540
UPC
783250697540
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
PIGTAIL
Availability
minimum qty
25
Packaging
Weight per each
0.019
Carton
25
Package
250
Uses, Certifications, and Standards
Application
For Easy Positioning In Outlet Box - Reduces Stress On Device, Wires And Connection And Fast, Efficient Device Connection
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat