303496 - Sol Wire GRND Tail-Loop/GRD SCRW/Stripd, 1, 000/Box

Ideal

  • $44.88 (Per 100)
  • $0.45 (Each)

  • $44.88 (Per 100)

  • $448.80 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
303496
Manufacturer
Ideal
Manufacturer's Part Number
30-3496
Description
Sol Wire GRND Tail-Loop/GRD SCRW/Stripd, 1, 000/Box
Grounding Tail, Connection: Loop With Ground Screw and Stripped End, Wire Size: 12 Awg, Green, Wire Type: Solid, 8 In Length, Package: 50/Bundle, C/Us Ul Listed, Ensures Compliance With Nec Standards, Rohs Compliant, For Device Grounding Applications
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Miniature/Appliance WRG Dev Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
783250523559 / 0783250523559 / 00783250523559
Weight per unit
21.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.45 (Each)
Carton
$0.45 (Each)
Standard Packaging
$448.80 (Per 1,000)
Resources
Images
 
 
303496 - Large Image
 
303496 - Small Image
Other Links
 
 
303496 - Other
Brochures
 
 
303496 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12
connection
Loop With Ground Screw And Stripped End
Material, Color, and Finish
Color
Green
Descriptions
Long Description
Grounding Tail, Connection: Loop With Ground Screw And Stripped End, Wire Size: 12 AWG, Green, Wire Type: Solid, 8 IN Length, Package: 50/Bundle, C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant, For Device Grounding Applications
Special Features
Solid pigtail lead wires are convenient for device grounding applications; Grounding screw offers a unique thread-forming, hole-finding feature plus combination 5/16 IN hex, #2 Phillips, 1/4 IN slotted and #2 Robertson head; Custom tails available
Product Type
1M PK 12 Awg 8" SLD GRD Wire
extra long description
IDEAL 30-3496 1M PK 12 AWG 8" SLD G
Features
Coming in various lengths and styles, IDEAL Grounding Pigtails are designed for a wide variety of grounding applications to help ensure compliance with Article 250 of the National Electric Code. Whether you need solid or stranded, fork or stripped end, small packaging for the occasional use or bulk packaging for the big jobs, we have a solution. The ultra-flexible lead wire and bonding jumpers make for fast and efficient pigtailing and the thread –forming, hole finding ground screw cuts down on installatio
Description
SOL WIRE GRND TAIL-LOOP/GRD SCRW/STRIPD, 1,000/BOX
Additional Information
Wire Type
SOLID
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-3496
GTIN
00783250523559
UPC
783250523559
Taxonomies, Classifications, and Categories
Type
Grounding Tail
Category Description
Fuses & Fuse Accessories
Availability
minimum qty
100
Packaging
Weight per each
21.7
Carton
1
Package
1000
Uses, Certifications, and Standards
standard
C/US UL Listed, Ensures Compliance With NEC Standards, RoHS Compliant
Application
For Device Grounding Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat