30352J - Powerplug Disconnect, 102, 2-Wire, 150/Jar

Ideal

  • $275.10 (Per 150)
  • $1.83 (Each)

  • $183.40 (Per 100)

  • $275.10 (Per 150)

  • $1,650.60 (Per 900)
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
30352J
Manufacturer
Ideal
Manufacturer's Part Number
30-352J
Description
Powerplug Disconnect, 102, 2-Wire, 150/Jar
Ideal, Luminaire Disconnect, Powerplug, 2-Wire Standard Version, Wire Size: 12 - 18 Awg Solid, 12 - 14 Awg Stranded, 12 - 14, 16, 18 Awg Stranded Tin-Bonded, Voltage Rating: 600 V, Material: Nylon Housing, Copper Alloy Contacts, Amperage Rating: 6 Amp, Color: Orange, Model: 102
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250667864 / 0783250667864 / 00783250667864
Weight per unit
0.0137 (lbs/each)
Price & Packaging
Minimum Order Quantity
150
Unit
$1.83 (Each)
Carton
$275.10 (Per 150)
Standard Packaging
$1,650.60 (Per 900)
Stock Availability
Local Store
Find nearby stock
All Stores
3,600
Resources
Images
 
 
30352J - Small Image
 
30352J - Large Image
Brochures
 
 
30352J - Brochure
Other Links
 
 
30352J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat