3035L23J - In-Sure Lever Wire Connector, L23 3-Port, 350/JR

Ideal

  • $0.36 (Each)
  • $0.36 (Each)

  • $35.90 (Per 100)

  • $125.65 (Per 350)

  • $753.90 (Per 2,100)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3035L23J
Manufacturer
Ideal
Manufacturer's Part Number
30-35L23J
Description
In-Sure Lever Wire Connector, L23 3-Port, 350/JR
Lever Connector, 3-Port, 350/Jar
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
N/A
UPC/EAN/GTIN
783250568093 / 0783250568093 / 00783250568093
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.36 (Each)
Carton
$125.65 (Per 350)
Standard Packaging
$753.90 (Per 2,100)
Stock Availability
Local Store
Find nearby stock
All Stores
8,050
Resources
Images
 
 
3035L23J - Small Image
 
3035L23J - Large Image
Attachments
 
 
3035L23J - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
IN-SURE LEVER WIRE CONNECTOR, L23 3-PORT, 350/JR
Features
Lever wire connectors provide the perfect solution for joining solid and stranded wires. These versatile connectors have a compact design and take up minimal room in junction boxes and enclosures.
Long Description
Lever Connector, 3-Port, 350/Jar
Product Type
In-Sure® Lever Wire Connector, L23 3-Port, 350/Jar
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-35L23J
GTIN
00783250568093
UPC
783250568093
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Packaging
Weight per each
0.004
Carton
350
Package
2100
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat