30365 - Twister Al/Cu Wire Conn, 65, Purple, 1, 000/Box

Ideal

  • $5586.21 (Per 1,000)
  • $5.59 (Each)

  • $5,586.21 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30365
Manufacturer
Ideal
Manufacturer's Part Number
30365
Description
Twister Al/Cu Wire Conn, 65, Purple, 1, 000/Box
Ideal, Wire Connector, Twister Al/Cu, Conductor Range: 1/12 Awg Aluminium Solid With 1/18 Awg Copper Min and 1/10 Awg, Number Of Conductors: 2 to 3 Aluminum to Copper, 1 to 6 Copper to Copper, Material: Flame-Retardant Polypropelene, Color: Purple, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Al/Cu, Model Number: 65
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250303656 / 0783250303656 / 00783250303656
Weight per unit
0.014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
$5.59 (Each)
Carton
$5,586.21 (Per 1,000)
Resources
Images
 
 
30365 - Small Image
 
30365 - Large Image
Brochures
 
 
30365 - Brochure
Other Links
 
 
30365 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant Polypropelene
Material, Color, and Finish
Color
Purple
Descriptions
Product Type
1000 PK "Al Cu"
Features
The only twist-on for aluminum-to-copper connections.The Twister AL/CU Wire Connector is the only UL Listed aluminum-to-copper twist-on connector that prevents aluminum oxidation while providing a secure connection. Filled with an anti-oxidant compound, the Twister AL/CU easily twists on with swept-wings making a comfortable connection with improved conductivity and cooler connections.The live-action spring expands and contracts with aluminum wire to ensure a secure connection while the hexagonal head make
extra long description
IDEAL 30-365 1000 PK "AL CU"
Description
TWISTER AL/CU WIRE CONN, 65, PURPLE, 1,000/BOX
Long Description
IDEAL, Wire Connector, Twister Al/Cu, Conductor Range: 1/12 AWG Aluminium Solid With 1/18 AWG Copper Min And 1/10 AWG, Number Of Conductors: 2 to 3 Aluminum to Copper, 1 to 6 Copper to Copper, Material: Flame-retardant Polypropelene, Color: Purple, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Al/Cu, Model Number: 65
Special Features
1,000V Maximum In Fixtures And Signs;Accepts 1 #12 Al Sol. W/ 1 #18 Cu AWG Min. And 1 #10;Features: Aluminum-To-Copper Connector Provides A Secure Connection While Preventing Aluminum Corrosion;Flame-Retardant Shell;Hexagonal Shape For Standard Nutdriver;Live-Action, Square-Wire Spring;Model Number: 65;No Pre-Twisting Required;Shell Rated For 105 DEG C;Specially Formulated Corrosion-Resistant Compound Provides Cooler Connections And Increased Conductivity;Swept-Wing Design For Comfort;UL Listed And CSA Cer
Additional Information
Wire Type
ALUMINUM/COPPER
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30365
GTIN
00783250303656
UPC
783250303656
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
1000
Packaging
Weight per each
0.014
Carton
1000
Uses, Certifications, and Standards
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
standard
CSA C22.2 #188, UL 486C Listed, UL 467 for grounding and bonding,RoHS
Application
Insulating or Joining 1 or more aluminum to copper conductors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat