30372 - Powerplug Disconnect, Model 102, 2-Wire, 25/Card

Ideal

  • $48.34 (Per 25)
  • $1.93 (Each)

  • $48.34 (Per 25)

  • $193.35 (Per 100)

  • $241.69 (Per 125)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30372
Manufacturer
Ideal
Manufacturer's Part Number
30-372
Description
Powerplug Disconnect, Model 102, 2-Wire, 25/Card
Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656820 / 0783250656820 / 00783250656820
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$1.93 (Each)
Carton
$48.34 (Per 25)
Standard Packaging
$241.69 (Per 125)
Resources
Images
 
 
30372 - Large Image
 
30372 - Large Image
Brochures
 
 
30372 - Brochure
Other Links
 
 
30372 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Disconnect Terminal
Wire Size
12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded
amperage rating
6
Material
Nylon Housing, Copper Alloy Contacts
Material, Color, and Finish
Insulation Material
Nylon
Conductor Material
Copper Alloy (Contacts)
Insulation Color
Orange
Color
Orange
Descriptions
Product Type
Disconnect Terminal
Long Description
Disconnect Terminal, #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V ac, 0.02 lb
Short Description
#18 to #12 AWG Disconnect Terminal, Orange
Special Features
Meets Cec and Nec Code Changes For Non-Residential Fluorescent Luminaires With Ballasts;Perfect For Oem or Retrofit Lighting Applications;Patented Push-In Technology Quickly Locks Wires In Place;Passes UL 2459 & CSA 182.3 Finger Probe Requirements;Fits Through 1/2 In. Knockout;Pieces Pull Apart Safely and Easily;3/8 In. Strip Length Indicator;Thumb Ridges Provide Superior Grip;Model:102
Description
POWERPLUG DISCONNECT, MODEL 102, 2-WIRE, 25/CARD
Features
Patented push-in technology quickly locks wires in placeAllows for safe disconnect of hot and neutral ballast wiringBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug features patented IDEAL push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during ballast replacement by safely di
extra long description
IDEAL 30-372 POWERPLUG DISC 102, 25
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#12 AWG
Insulated/Non-Insulated
Insulated
for use with
1-Ballast Fixture New Installations and Retrofits
Standards Met
CSA;UL Listed;RoHS
package quantity
25 CT;125 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-372
sub brand
Powerplug(R)
GTIN
00783250656820
UPC
783250656820
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
2-Wire Standard Version
Availability
minimum qty
25
Packaging
Weight
0.02 lb
Weight per each
0.019
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Wire Termination
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat