30372 - Powerplug Disconnect, 102, 2-Wire, 25/Card

Ideal

  • $58.96 (Per 25)
  • $2.36 (Each)

  • $58.96 (Per 25)

  • $235.83 (Per 100)

  • $294.79 (Per 125)

In-Stock: 775 available at other locations ( find a store with stock)
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
30372
Manufacturer
Ideal
Manufacturer's Part Number
30-372
Description
Powerplug Disconnect, 102, 2-Wire, 25/Card
Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656820 / 0783250656820 / 00783250656820
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$2.36 (Each)
Carton
$58.96 (Per 25)
Standard Packaging
$294.79 (Per 125)
Stock Availability
Texarkana
0 (Find nearest stock)
All Stores
775
Resources
Images
 
 
30372 - Small Image
 
30372 - Large Image
 
30372 - Large Image
Brochures
 
 
30372 - Brochure
Other Links
 
 
30372 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
6
Material
Nylon Housing, Copper Alloy Contacts
Terminal Type
Disconnect Terminal
Voltage Rating
600 V ac
Wire Size
12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded
Material, Color, and Finish
Color
Orange
Conductor Material
Copper Alloy (Contacts)
Insulation Color
Orange
Insulation Material
Nylon
Descriptions
Description
POWERPLUG DISCONNECT, 102, 2-WIRE, 25/CARD
Extra Long Description
IDEAL 30-372 POWERPLUG DISC 102, 25
Features
Patented push-in technology quickly locks wires in placeAllows for safe disconnect of hot and neutral ballast wiringBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug features patented IDEAL push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during ballast replacement by safely di
Long Description
Disconnect Terminal, #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V ac, 0.02 lb
Product Type
Disconnect Terminal
Short Description
#18 to #12 AWG Disconnect Terminal, Orange
Special Features
Meets Cec and Nec Code Changes For Non-Residential Fluorescent Luminaires With Ballasts;Perfect For Oem or Retrofit Lighting Applications;Patented Push-In Technology Quickly Locks Wires In Place;Passes UL 2459 & CSA 182.3 Finger Probe Requirements;Fits Through 1/2 In. Knockout;Pieces Pull Apart Safely and Easily;3/8 In. Strip Length Indicator;Thumb Ridges Provide Superior Grip;Model:102
Additional Information
For Use With
1-Ballast Fixture New Installations and Retrofits
Insulated/Non-Insulated
Insulated
Maximum Conductor Size
#12 AWG
Minimum Conductor Size
#12 AWG
Package Quantity
25 CT;125 PK
Standards Met
CSA;UL Listed;RoHS
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-372
Sub Brand
Powerplug(R)
GTIN
00783250656820
UPC
783250656820
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
2-Wire Standard Version
Availability
Minimum Qty
25
Packaging
Weight
0.02 lb
Weight per each
0.47
Carton
25
Package
125
Uses, Certifications, and Standards
Application
Wire Termination
Standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 775

Location search:

Greater Texarkana Area

Location Stock Available

A-L

Location Stock Available
Lawton
200 View Store

M-Z

Location Stock Available
Waxahachie
25 View Store
These alternate items can be purchased instead of 30372.
Jump To:

Cross Referenced

These items are similar to 30372 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-082 Ideal Industries 783250656721
30-102 Ideal Industries 783250640447
30-372 Ideal Industries 783250656820
23002 Morris 00601986230025

* All prices subject to change.

Begin Live Chat