30382J - Powerplug Disconnect, Model 102, 2-Wire, 75/Jar

Ideal

  • $121.37 (Per 75)
  • $1.62 (Each)

  • $121.37 (Per 75)

  • $161.83 (Per 100)

  • $728.24 (Per 450)
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
30382J
Manufacturer
Ideal
Manufacturer's Part Number
30-382J
Description
Powerplug Disconnect, Model 102, 2-Wire, 75/Jar
Disconnect Terminal, #12 Awg Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V Ac, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Disconnects
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
783250656844 / 0783250656844 / 00783250656844
Weight per unit
1.027 L
Price & Packaging
Minimum Order Quantity
75
Unit
$1.62 (Each)
Carton
$121.37 (Per 75)
Standard Packaging
$728.24 (Per 450)
Resources
Images
 
 
30382J - Small Image
 
30382J - Large Image
 
30382J - Large Image
Brochures
 
 
30382J - Brochure
Other Links
 
 
30382J - Other
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
600 V ac
Terminal Type
Disconnect Terminal
Material
Nylon Housing, Copper Alloy Contacts
Wire Size
12 - 18 AWG Solid, 12 - 14 AWG Stranded, 12 - 14, 16, 18 AWG Stranded Tin-Bonded
amperage rating
6
Material, Color, and Finish
Insulation Material
Nylon
Conductor Material
Copper Alloy (Contacts)
Insulation Color
Orange
Color
Orange
Descriptions
Product Type
Disconnect Terminal
Long Description
Disconnect Terminal, #12 AWG Conductor Size, Insulated, Nylon Insulation Material, Copper Alloy (Contacts) Conductor Material, Orange Insulation Color, 600 V ac, 0.01 lb
Short Description
#18 to #12 AWG Disconnect Terminal, Orange
Special Features
Meets Cec and Nec Code Changes For Non-Residential Fluorescent Luminaires With Ballasts;Perfect For Oem or Retrofit Lighting Applications;Patented Push-In Technology Quickly Locks Wires In Place;Passes UL 2459 & CSA 182.3 Finger Probe Requirements;Fits Through 1/2 In. Knockout;Pieces Pull Apart Safely and Easily;3/8 In. Strip Length Indicator;Thumb Ridges Provide Superior Grip;Model:102
Description
POWERPLUG DISCONNECT, MODEL 102, 2-WIRE, 75/JAR
Features
Patented push-in technology quickly locks wires in placeAllows for safe disconnect of hot and neutral ballast wiringBoth halves are touch-safe? per UL 2459Push-in technology results in quicker connections, saving time and increasing productivityFits through 1/2 in. knockoutKits available for all lighting installation and maintenance needsThe PowerPlug features patented IDEAL push-in technology that quickly locks wires in place. It helps reduce electrical shock hazard during ballast replacement by safely di
extra long description
IDEAL 30-382J POWERPLUG DISC 102, 7
Additional Information
Minimum Conductor Size
#12 AWG
Maximum Conductor Size
#12 AWG
Insulated/Non-Insulated
Insulated
Standards Met
CSA;UL Listed;RoHS
for use with
1-Ballast Fixture New Installations and Retrofits
package quantity
75 CT;450 PK
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-382J
sub brand
Powerplug(R)
GTIN
00783250656844
UPC
783250656844
Taxonomies, Classifications, and Categories
Category Description
DISCONNECTS
Type
2-Wire Standard Version
Availability
minimum qty
75
Packaging
Weight
0.01 lb
Weight per each
0
Carton
75
Package
450
Uses, Certifications, and Standards
Application
Wire Termination
standard
CSA, UL Listed, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat