30496 - Telemaster Modular Plug Crimp Tool

Ideal

  • $67.55 (Each)
  • $67.55 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30496
Manufacturer
Ideal
Manufacturer's Part Number
30-496
Description
Telemaster Modular Plug Crimp Tool
Combo Telephone Tool, Steel (Frame) Material, Steel Handle Material, Black (Handle), 0.9 LB
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Wire & Cable Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
783250304967 / 0783250304967 / 00783250304967
Weight per unit
0.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.55 (Each)
Resources
Images
 
 
30496 - Small Image
 
30496 - Large Image
 
30496 - Large Image
Specifications Sheets
 
 
30496 - Specification Sheet
Brochures
 
 
30496 - Brochure
Other Links
 
 
30496 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel (Frame)
Material, Color, and Finish
Color
Black (Handle)
Handle Color
Black
Handle Material
Steel
Descriptions
Features
The Telemaster is the original professional grade tool designed for everyday usage in the data and telecommunications fields by industry professionals.The Telemaster has been a best-selling tool for crimping Cat5e and Cat 6 modular plugs for over 15 years. Precision ground crimp teeth and a steel-walled body keep the connector stable and all of the moving parts aligned throughout the crimp process for a perfect crimp every time. Many general purpose tools inconsistently crimp each of the eight contacts of
extra long description
IDEAL 30-496 TELEMASTER RJ11 RJ45
Product Type
Combo Telephone Tool
Long Description
Combo Telephone Tool, Steel (Frame) Material, Steel Handle Material, Black (Handle), 0.9 lb
Short Description
Combo Telephone Tool, Steel (Frame), Black (Handle)
Special Features
For RJ-11 (1,2,3 Pair) and RJ-45 (4 Pair) Crimps Primary Modular Plug Strain Relief Only, Cuts, Strips and Crimps
Description
TELEMASTER MODULAR PLUG CRIMP TOOL
Additional Information
for use with
For RJ-11 (1,2,3 pair) and RJ-45 (4 pair) Modular Plugs
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-496
GTIN
00783250304967
UPC
783250304967
Taxonomies, Classifications, and Categories
Type
Combo Telephone Tool
Category Description
HAND TOOLS
Packaging
Weight
0.9 lb
Weight per each
0.9
Carton
1
Uses, Certifications, and Standards
Application
For RJ-11 (1,2,3 Pair) And RJ-45 (4 Pair) Modular Plugs, Crimps Primary Modular Plug Strain Relief Only, Cuts, Strips And Crimps
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat