30640J - Twister LT Wire Conn, Model 340 Orange, 500/Jar

Ideal

  • $108.05 (Per 500)
  • $0.22 (Each)

  • $21.61 (Per 100)

  • $108.05 (Per 500)

  • $648.30 (Per 3,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30640J
Manufacturer
Ideal
Manufacturer's Part Number
30-640J
Description
Twister LT Wire Conn, Model 340 Orange, 500/Jar
Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/12 Awg Max, Number Of Conductors: 1 to 6, Material: Flame-Retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 340
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250656684 / 0783250656684 / 00783250656684
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.22 (Each)
Carton
$648.30 (Per 3,000)
Resources
Images
 
 
30640J - Small Image
 
30640J - Large Image
Attachments
 
 
30640J - Specification Sheet
Brochures
 
 
30640J - Brochure
Other Links
 
 
30640J - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1 to 6
Voltage Rating
600
Material
Flame-Retardant Polypropylene
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
Twister LT 340 Orange, 500 JR
Features
Twister® Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister® supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progr
Description
TWISTER LT WIRE CONN, MODEL 340 ORANGE, 500/JAR
Long Description
IDEAL, Wire Connector, Twister®, Conductor Range: 22 - 10 AWG, 2/22 AWG Min, 3/12 AWG MAX, Number Of Conductors: 1 to 6, Material: Flame-retardant Polypropelene, Color: Orange, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 340
Special Features
Features: Exceptional Wire-Range Capacity Three Models Handle Wire Combinations From As Small As 22 AWG To As Large As 6 AWG; Ribbed Cap Provides A Secure Grip And Fast Fingertip Starts; Swept Wings Offer Extra Leverage And Less Effort For Large Wire Combinations; Hexagonal Shape Accommodates Standard Nutdriver For Tool Installation; Live-Action, Square-Wire Spring Locks Onto Wire For Safe, Secure Connections; Deep Skirt Helps Protect Against Flash-Over And Turned-Back Strands For Maximum Dielectric Protec
Additional Information
Wire Type
Cu/Cu
Manufacturer Information
Manufacturers Part Number
30-640J
Brand
Ideal
sub brand
Twister®
GTIN
00783250656684
UPC
783250656684
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
500
Status
Inactive
Packaging
Weight per each
1.85
Carton
3000
Uses, Certifications, and Standards
standard
CSA C22.2 #188, UL 486C Listed, RoHS
Application
Insulating or Joining 1 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30640J.
Jump To:

Similar Items

Similar items are close alternatives to 30640J, though they may not be 100% alike.

Wire Connector, (2) #22 Awg Conductor Size, (3) #12 Awg Conductor Size, Copper C...
  • Our Part #: 0B+BULK
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 0B+JUG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 500 ($49.23) · 10,000 ($984.60) ·
0B+BULK - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$49.23

Per 500

QTY:
Each
Add
Twister Proflex Mini 343 O/B, 500/Jar
  • Our Part #: 30643J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-643J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($39.13) · 3,000 ($234.78) ·
30643J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$39.13

Per 500

QTY:
Each
Add
Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1)...
  • Our Part #: WC0B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WC-O-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 500 ($23.86) ·
WC0B - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.86

Per 500

QTY:
Each
Add
Twist-On Wire Connector, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac, 1...
  • Our Part #: 30273
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-273
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($46.80) · 5,000 ($467.95) ·
30273 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.80

Per 500

QTY:
Each
Add
Buchanan, Wire Connector, Wiretwist, Conductor Range: 22 - 14 Awg, 2/18 Awg Min,...
  • Our Part #: WT3B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WT3-B
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($64.58) · 10,000 ($1,291.60) ·
WT3B - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$64.58

Per 500

QTY:
Each
Add
Wire Connector, Orange/Blue Insulation Color, 1 CT;100 Pouch;1000 PK Package Qua...
  • Our Part #: 0B+B0X
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 0B+P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($21.29) · 1,000 ($212.90) ·
0B+B0X - Minnesota Mining (3M)

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$21.29

Per 100

QTY:
Each
Add
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
  • Our Part #: 30073J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30073J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 300 ($41.43) · 1,800 ($248.58) ·
30073J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.43

Per 300

QTY:
Each
Add
Wire Twist Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Or...
  • Our Part #: WT31
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WT3-1
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.02) · 1,000 ($170.20) ·
WT31 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.02

Per 100

QTY:
Each
Add
Twist-On Wire Connector, (1) #18 Awg;(1) #20 Awg Conductor Size, (4) #16 Awg;(1)...
  • Our Part #: WC0C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WC-O-C
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($6.05) ·
WC0C - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.05

Per 100

QTY:
Each
Add
Twist-On Wire Nut, Orange Insulation Color, 1 to 5 Conductors, 600 V Ac
  • Our Part #: 30073
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-073
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.13) · 1,000 ($171.30) ·
30073 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.13

Per 100

QTY:
Each
Add
3M™ Highland™ Wire Connectors Make It Quick and Easy to Match The Right Connecto...
  • Our Part #: H31BULK
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H31BIN
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($136.73) ·
H31BULK - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.14

Each

QTY:
Each
Add
Wing Wire Connector, (2) #18 Awg Conductor Size, (2) #14 Awg Conductor Size, Cop...
  • Our Part #: H31P0UCH
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: H31P0UCH
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 100 ($14.79) · 1,000 ($147.90) ·
H31P0UCH - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.15

Each

QTY:
Each
Add
Ideal, Wire Connector, Twister®, Conductor Range: 22 - 10 Awg, 2/22 Awg Min, 3/1...
  • Our Part #: 30340
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-340
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($346.78) ·
30340 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$0.35

Each

QTY:
Each
Add
The Easy-Twist WC-O-J 700-Count Jar Of Standard-Style Orange Wire Connectors Are...
  • Our Part #: WC0J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WC-O-J
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Jar ($ -) ·
WC0J - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
TWISTER LT 340 ORANGE,35K DRM
  • MFR Part #: 30-840
  • GTIN: 00783250308408
  • Manufacturer: IDEAL

* All prices subject to change.

Begin Live Chat