30651 - Wing-Nut Wire Conn, Model 451 Yellow, 500/Bag

Ideal

  • $121.70 (Per 500)
  • $0.24 (Each)

  • $121.70 (Per 500)

  • $243.40 (Per 1,000)

  • $1,217.00 (Per 5,000)

In-Stock: 129,500 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30651
Manufacturer
Ideal
Manufacturer's Part Number
30-651
Description
Wing-Nut Wire Conn, Model 451 Yellow, 500/Bag
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V Ac
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306510 / 0783250306510 / 00783250306510
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.24 (Each)
Carton
$121.70 (Per 500)
Standard Packaging
$1,217.00 (Per 5,000)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
129,500
Resources
Images
 
 
30651 - Small Image
 
30651 - Large Image
 
30651 - Large Image
 
30651 - Video
Brochures
 
 
30651 - Brochure
Other Links
 
 
30651 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600
Material
Flame-retardant polypropelene shell
Material, Color, and Finish
Insulation Color
Yellow
Color
Yellow
Descriptions
Product Type
Twist-On Wingnut
Long Description
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6 Conductors, 600 V ac
Short Description
Twist-On Wingnut, Yellow, 18 - 10 AWG, 500 per bag
Special Features
Specially Designed Contour Wings Provide a Secure Grip for Extra Levarage
Description
WING-NUT WIRE CONN, MODEL 451 YELLOW, 500/BAG
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
extra long description
IDEAL 30-651 WINGNUT 451 YELLOW, 50
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V ac
Standards Met
CSA Certified to C22.2 #188;UL Listed to 467;Complies with Federal Specification W-S-610e;RoHS Compliant
Made in USA
yes
package quantity
500 CT;5000 PK
media
Yes
Manufacturer Information
sub brand
Wing-Nut(R)
Brand
Ideal
Manufacturers Part Number
30-651
GTIN
00783250306510
UPC
783250306510
Taxonomies, Classifications, and Categories
Type
Twist-On
Category Description
WIRE NUTS
Availability
minimum qty
500
Packaging
Weight per each
0.004
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat