30651J - Wing-Nut Wire Conn, Model 451 Yellow, 500/Jar

Ideal

  • $0.29 (Each)
  • $0.29 (Each)

  • $29.37 (Per 100)

  • $146.85 (Per 500)

  • $587.40 (Per 2,000)
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
30651J
Manufacturer
Ideal
Manufacturer's Part Number
30-651J
Description
Wing-Nut Wire Conn, Model 451 Yellow, 500/Jar
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Conductor Range: 18 - 10 Awg, Min 2 - 18, Max 3-12, Material: Flame-Retardant Polypropelene Shell, Color: Yellow, Voltage Rating: 600 V, Model Number: 451, Width: 1-1/64 In, Height: 11/16 In, Flammability Rating: Ul 94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250631742 / 0783250631742 / 00783250631742
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.29 (Each)
Carton
$146.85 (Per 500)
Standard Packaging
$587.40 (Per 2,000)
Resources
Images
 
 
30651J - Small Image
 
30651J - Large Image
Brochures
 
 
30651J - Brochure
Other Links
 
 
30651J - Other
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
600
Material
Flame-retardant polypropelene shell
Material, Color, and Finish
Color
Yellow
Descriptions
Product Type
Wingnut 451 Yellow, 500 Jar
Description
WING-NUT WIRE CONN, MODEL 451 YELLOW, 500/JAR
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
extra long description
IDEAL 30-651J WINGNUT 451 YELLOW, 5
Special Features
Comply With Federal Specification W-S-610E;Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection;Features: Specially designed contour wings provide a secure grip for extra levarage;Flammability Rating: UL 94V-2;Height: 11/16 IN;Live action Spring expands to accept wire shape abd size with no pre-twisting required;Model Number: 451;Square wire spring threads directly onto conductors for fast, secure connections;Togh UL 94V-2 flame-retardent shell rated at 105
Long Description
IDEAL, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Conductor Range: 18 - 10 AWG, Min 2 - 18, MAX 3-12, Material: Flame-retardant polypropelene shell, Color: Yellow, Voltage Rating: 600 V, Model Number: 451, Width: 1-1/64 IN, Height: 11/16 IN, Flammability Rating: UL 94V-2
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-651J
GTIN
00783250631742
UPC
783250631742
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Packaging
Weight per each
0.005
Carton
500
Package
2000
Uses, Certifications, and Standards
Application
Insulating or Joining 2 or more conductors
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30651J.
Jump To:

Similar Items

Similar items are close alternatives to 30651J, though they may not be 100% alike.

Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6...
  • Our Part #: 30651
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-651
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 500 ($114.79) · 5,000 ($1,147.90) ·
30651 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$114.79

Per 500

QTY:
Each
Add
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6...
  • Our Part #: 30451
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 30-451
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 100 ($26.89) · 1,000 ($268.88) ·
30451 - Ideal

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.89

Per 100

QTY:
Each
Add
Twist-On Wingnut, Yellow Insulation Color, +221 °F Operating Temperature, 1 to 6...
  • Our Part #: 30451J
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30451J
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 225 ($41.40) · 1,350 ($248.40) ·
30451J - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$41.40

Per 225

QTY:
Each
Add
WINGNUT 451 YELLOW, 1000 CRTN
  • MFR Part #: 30-551
  • GTIN: 00783250305513
  • Manufacturer: IDEAL
WINGNUT 451 YELLOW, 35K DRUM
  • MFR Part #: 30-851
  • GTIN: 00783250308514
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 30651J but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30-651J Ideal Industries 783250631742
30-WT51J Ideal Industries n/a
WT51-500JR Ideal Industries 781789967684
23484 Morris 00601986234849
WWC-Y-J NSi Industries 00662381141057

* All prices subject to change.

Begin Live Chat