30654 - Wing-Nut Wire Conn, Model 454 Blue, 100/Bag

Ideal

  • $0.96 (Each)
  • $0.96 (Each)

  • $95.89 (Per 100)

  • $958.92 (Per 1,000)
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
30654
Manufacturer
Ideal
Manufacturer's Part Number
30-654
Description
Wing-Nut Wire Conn, Model 454 Blue, 100/Bag
Ideal, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 F), Conductor Range: 14 - 6 Awg, Min 3 - 12, Max 1-6 W/2-8, Material: Flame-Retardant Polypropelene Shell, Color: Blue, Voltage Rating: 600 V, Model Number: 454, Flammability Rating: UL94V-2
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250306541 / 0783250306541 / 00783250306541
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.96 (Each)
Carton
$95.89 (Per 100)
Standard Packaging
$958.92 (Per 1,000)
Resources
Images
 
 
30654 - Small Image
 
30654 - Large Image
Brochures
 
 
30654 - Brochure
Other Links
 
 
30654 - Other
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
600
Material
Flame-retardant polypropelene shell
Material, Color, and Finish
Color
Blue
Descriptions
Product Type
Wingnut 454 Blue, 100 Bag
Description
WING-NUT WIRE CONN, MODEL 454 BLUE, 100/BAG
Features
Largest range in the Industry - from 2 #18 to up 4 #10High-leverage, contoured wing provides superior torque on every twistWide range, live-action spring handles small combinations and expands to accommodate large combinations as you need itCopolymer shell expands for smooth, progressive tightening providing dependable connectionsRemovable for repeat usage on same size or larger combinationsMore power with every twist.The Wing-Nut Wire Connector provides an easy, secure grip when connecting a wide range of
extra long description
IDEAL 30-654 WINGNUT 454 BLUE, 100
Long Description
IDEAL, Wire Connector, Wing-Nut, Twist-On, Number Of Conductors: 1 to 6, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F), Conductor Range: 14 - 6 AWG, Min 3 - 12, MAX 1-6 w/2-8, Material: Flame-retardant polypropelene shell, Color: Blue, Voltage Rating: 600 V, Model Number: 454, Flammability Rating: UL94V-2
Special Features
Comply With Federal Specification W-S-610E;Deep skirt helps protect against flash-over and turned-back strands for maximum dielectric protection;Features: Specially designed contour wings provide a secure grip for extra levarage;Flammability Rating: UL94V-2;Live action Spring expands to accept wire shape abd size with no pre-twisting required;Model Number: 454;Square wire spring threads directly onto conductors for fast, secure connections;Togh UL 94V-2 flame-retardent shell rated at 105 deg c(221 deg F);U
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-654
GTIN
00783250306541
UPC
783250306541
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
Twist-On
Packaging
Weight per each
0.019
Carton
100
Package
1000
Uses, Certifications, and Standards
standard
CSA Certified to C22.2 #188, UL Listed to 486C, complies with Federal Specification W-S-610E, RoHS Compliant
Application
Insulating or Joining 2 or more conductors
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 30654.
Jump To:

Similar Items

Similar items are close alternatives to 30654, though they may not be 100% alike.

Twist-On Wingnut, Insulated, Blue Insulation Color, +221 °F Operating Temperatur...
  • Our Part #: 30454
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 30-454
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 25 ($19.96) · 250 ($199.56) ·
30454 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.96

Per 25

QTY:
Each
Add
Winged Wire Connector, (2) #10 Awg;(1) #12 Awg Conductor Size, (1) #8 Awg;(3) #1...
  • Our Part #: WWCBB
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WWC-B-B
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($23.13) ·
WWCBB - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$23.13

Per 100

QTY:
Each
Add
WINGNUT 454 BLUE, 250 CARTON
  • MFR Part #: 30-554
  • GTIN: 00783250305544
  • Manufacturer: IDEAL
Cross Referenced

These items are similar to 30654 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
13-089 Gardner Bender 00032076130893
30-654 Ideal Industries 00783250306541
HP1701 Etcon 00051033130288
10-089 Gardner Bender 00032076100896
89 Gardner Bender n/a
30-WT54B Ideal Industries n/a
WT54-1 Ideal Industries 00781789611068
19160-0047 Molex n/a
23190 Morris 00601986231909
WWC-B NSi Industries 00662381141231
WWC-B-B NSi Industries 00662381141224
10-618 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat