30944 - TWSTR Pro 344 Red Tan 20K BRRL

Ideal

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
30944
Manufacturer
Ideal
Manufacturer's Part Number
30-944
Description
TWSTR Pro 344 Red Tan 20K BRRL
Ideal, Wire Connector, Twister Pro, Conductor Range: 22 - 8 Awg, 2/18 Awg Min, 4/10 Awg Max, Number Of Conductors: 2 to 4, Material: Flame-Retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, Ul 94V-2 Flame-Retardant Shell Rated At 105 Deg C (221 Deg F), Wire Type: Cu/Cu, Model Number: 344
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
783250309443 / 0783250309443 / 00783250309443
Weight per unit
154 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
30944 - Small Image
 
30944 - Large Image
Brochures
 
 
30944 - Brochure
Other Links
 
 
30944 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Flame-retardant Polypropelene
Voltage Rating
600
Material, Color, and Finish
Color
Red/Tan
Descriptions
Product Type
TWSTR Pro 344 Red Tan 20K BRRL
extra long description
IDEAL 30-944 TWSTR PRO 344 RED TAN
Features
Twister Wire Connectors have earned a solid reputation as the most technically advanced wire connector available. These superior wire connectors are designed from top to bottom with features to provide more comfort and less fatigue to professional electricians. With swept wings and an expanding, live-action spring, the Twister supports a wide range of common wiring configurations with comfort and ease, even on the toughest combinations like solid-to-stranded. The copolymer shell expands for smooth, progres
Description
TWSTR PRO 344 RED TAN 20K BRRL
Long Description
IDEAL, Wire Connector, Twister PRO, Conductor Range: 22 - 8 AWG, 2/18 AWG Min, 4/10 AWG MAX, Number Of Conductors: 2 to 4, Material: Flame-retardant Polypropelene, Color: Red/Tan, Voltage Rating: 600 V, Environmental Conditions: Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F), Wire Type: Cu/Cu, Model Number: 344
Special Features
1,000V Maximum In Fixtures And Signs;Better Grip And More Leverage For Faster Connections With Less Effort;Comfortable Swept Wings Designed To Help Reduce Hand Fatigue;Comply With Federal Specification W-S-610E;Expanding Square-Wire Spring Provides A Secure Connection Every Time;Features: The Widest Red/Tan Wire Range In The Industry;Min. 2 #18 To Max. 4 #10;Model Number: 344;Suregrip Overmolding Provides Better Grip For Improved Leverage And More Torque;Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 D
Additional Information
Wire Type
COPPER
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
30-944
GTIN
00783250309443
UPC
783250309443
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Packaging
Weight per each
154
Carton
1
Uses, Certifications, and Standards
Application
Insulating or Joining 1 or more conductors
standard
CSA C22.2 #188, UL 486C Listed, RoHS
environmental conditions
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 DEG F)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat