31012 - Thumb Winder Fish Tape, 25' X 1/8", X .045"

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31012
Manufacturer
Ideal
Manufacturer's Part Number
31-012
Description
Thumb Winder Fish Tape, 25' X 1/8", X .045"
Ideal, Fish Tape, Blued-Steel, Thumb -Winder, Length: 25 FT, Width: 1/8 In, Thickness: 045 In, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 In
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Fishing Equipment Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310128 / 0783250310128 / 00783250310128
Weight per unit
0.92 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31012 - Small Image
 
31012 - Large Image
Brochures
 
 
31012 - Brochure
Other Links
 
 
31012 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Highest Grade Carbon Steel
Dimensions and Weight
Thickness
045
Width
1/8
Length
25
Descriptions
Description
THUMB WINDER FISH TAPE, 25' X 1/8", X .045"
Product Type
Fish Tape, Ideal, Blued-Steel, Thumb -Winder, 25.000 FT Len, 1/8
extra long description
IDEAL 31-012 Fish Tape,IDEAL,Blued-
Features
Perfect for longer conduit runs, this fish tape boasts the highest tensile strength, and highest grade carbon steel for professional durability and reliability. The Blued-Steel also provides rust and corrosion resistance for longer life.
Long Description
IDEAL, Fish Tape, Blued-Steel, Thumb -Winder, Length: 25 FT, Width: 1/8 IN, Thickness: 045 IN, Tensile Strength: 1600 LB, Tape End: Formed Hook, Material: Highest Grade Carbon Steel, Case Diameter: 7 IN
Special Features
Features: Unique Finish Is Non-Oily And Resists Rust; Industry's Straightest Wire; Stiffer For Long Runs; Highest Grade Carbon Steel; Tensile Strength 1,600 LB; Multiple Options In Width, Length And Eyelet For Ease Of Use; Case Diameter: 7 IN
Additional Information
Tensile Strength
1600
tape end
Formed Hook
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-012
GTIN
00783250310128
UPC
783250310128
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.92
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat