31046 - Fish Tape, 100' E-Class Glow In Dark Eyelet

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31046
Manufacturer
Ideal
Manufacturer's Part Number
31-046
Description
Fish Tape, 100' E-Class Glow In Dark Eyelet
100' E-Class™ Glow In Dark Eyelet
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
N/A
UPC/EAN/GTIN
783250612659 / 0783250612659 / 00783250612659
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31046 - Large Image
 
31046 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
E-Class™ Fiberglass Fish Tapes are non-conductive up to 1000V* for use around existing circuits and feature a glow in the dark molded eyelet for greater visibility in dark areas. A high quality fiberglass core provides column strength for good pushing and pulling capability, with a round jacket assisting in feeding through runs with multiple bends or in multiple planes. The E-Class Fiberglass Fish Tape is available in two lengths, 100ft and 200ft and a repair kit is also available.
Product Type
Fish Tape, 100' E-Class™ Glow In Dark Eyelet
Long Description
100' E-Class™ Glow in Dark Eyelet
Description
FISH TAPE, 100' E-CLASS GLOW IN DARK EYELET
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-046
GTIN
00783250612659
UPC
783250612659
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
3.4
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat