31088 - Tuff-Grip Pro 200' S-Class W/ Non-Conductive Tip

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31088
Manufacturer
Ideal
Manufacturer's Part Number
31-088
Description
Tuff-Grip Pro 200' S-Class W/ Non-Conductive Tip
Tuff-Grip Pro 200'S-Clas W NCT
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Fishing Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27113101 - Fish tape
UPC/EAN/GTIN
783250310883 / 0783250310883 / 00783250310883
Weight per unit
5.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31088 - Small Image
 
31088 - Large Image
Brochures
 
 
31088 - Brochure
Other Links
 
 
31088 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
200 Feet
Width
3/16IN Diameter
Descriptions
Description
TUFF-GRIP PRO 200' S-CLASS W/ NON-CONDUCTIVE TIP
Features
S-Class Fiberglass Fish Tapes are non-conductive, and the best choice when working near live circuits. A high quality fiberglass core provides column strength for optimum pushing and pulling capability. Its round shape allows an omni-directional capability perfect for multiple bends, or bends that change planes. Choose from three end types; metal eyelet, a leader for even better maneuverability, and a nonconductive eyelet which prevents arc flash. Offered in two case choices: our standard Tuff-Grip Pro, as
extra long description
IDEAL 31-088 TUFF-GRIP PRO 200'S-CL
Product Type
Tuff-Grip Pro 200'S-Clas W NCT
Long Description
TUFF-GRIP PRO 200'S-CLAS W NCT
Special Features
Smooth nylon jacket provides great handling around bends. Superior tip design provides optimal strength and reduces wire stress during pulling.
Additional Information
tape end
Non-conductive eyelet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-088
GTIN
00783250310883
UPC
783250310883
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
S-Class® Fiberglass Fish Tapes
Packaging
Weight per each
5.45
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat