31318 - Foam Carrier, 1"

Ideal

  • $16.32 (Each)
  • $16.32 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31318
Manufacturer
Ideal
Manufacturer's Part Number
31-318
Description
Foam Carrier, 1"
Foam Carrier, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Cleaning
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250313181 / 0783250313181 / 00783250313181
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.32 (Each)
Resources
Images
 
 
31318 - Small Image
 
31318 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Foam Carrier
Long Description
Foam Carrier, 0.02 lb
Short Description
1 in Foam Carrier for Any Type of Blower or Vacuum System
Special Features
Attach to A Suitable Line to Serve As A Piston - Clears Out Water Or Debris As They Travel Through Conduit;Durable Foam Construction For Repeated Use and Long Life
Description
FOAM CARRIER, 1"
Features
IDEAL Foam carriers are designed to attach to a suitable line to serve as a piston that clears out water or debris as it travels through the conduit. Carrier constructed of durable foam material offers long lasting repeated use. It is ideal for use with any type of blower or vacuum system.
extra long description
IDEAL 31-318 1" FOAM CARRIER
Additional Information
for use with
For Use With Any Type Of Blower Or Vacuum System
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
31-318
Brand
Ideal
GTIN
00783250313181
UPC
783250313181
Taxonomies, Classifications, and Categories
Category Description
CLEANING
Type
Foam Carrier
Packaging
Package Type
Bag
Weight
0.02 lb
Weight per each
0.02
Carton
1
Uses, Certifications, and Standards
Application
Blower;Vacuum System
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat