31611 - 1/4" Tuff-Rod Regular Flex Kit, 12' (3 X 4')

Ideal

  • $49.80 (Each)
  • $49.80 (Each)

  • $99.60 (Per 2)

In-Stock: 6 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31611
Manufacturer
Ideal
Manufacturer's Part Number
31-611
Description
1/4" Tuff-Rod Regular Flex Kit, 12' (3 X 4')
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 In, 12 FT Length, White, Fiberglass Rod, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays or Through Interior Walls
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564576 / 0783250564576 / 00783250564576
Weight per unit
1.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.80 (Each)
Standard Packaging
$99.60 (Per 2)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
6
Resources
Images
 
 
31611 - Small Image
 
31611 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/4" TUFF-ROD REGULAR FLEX KIT, 12' (3 X 4')
Extra Long Description
IDEAL 31-611 Fishing Pole Kit,Ideal
Features
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires.
Long Description
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 IN, 12 FT Length, White, Fiberglass Rod, Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Product Type
Fishing Pole Kit, Ideal, Tuff-Rod, Regular Flex, 1/4 In Diameter
Special Features
Strong, lightweight, flexible extendable fiberglass rod kits; Packaged in clear tubes for protection and long-term storage; 1/4 IN white fiberglass; Extra stiffness for added control when maneuvering wires; Kit includes three 4 FT rods (12 FT total) with one threaded J hook and one threaded bullet nose end
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-611
GTIN
00783250564576
UPC
783250564576
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Regular Flex Fishing Pole Kit
Packaging
Weight per each
1.1
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Denton
1 View Store
Kerrville
2 View Store

M-Z

Location Stock Available
Plano
3 View Store

* All prices subject to change.

Begin Live Chat