31612 - 1/4" Tuff-Rod Regular Flex Kit, 24' (4 X 6')

Ideal

  • $189.87 (Each)
  • $189.87 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31612
Manufacturer
Ideal
Manufacturer's Part Number
31-612
Description
1/4" Tuff-Rod Regular Flex Kit, 24' (4 X 6')
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 In, 24 FT Length, White, Fiberglass Rod, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays or Through Interior Walls
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564583 / 0783250564583 / 00783250564583
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$189.87 (Each)
Resources
Images
 
 
31612 - Small Image
 
31612 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Tuff-Rod Regular Flex Fishing Pole Kit, Size: 1/4 IN, 24 FT Length, White, Fiberglass Rod, Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Special Features
Strong, lightweight, flexible extendable fiberglass rod kits; Packaged in clear tubes for protection and long-term storage; 1/4 IN white fiberglass; Extra stiffness for added control when maneuvering wires; Kit includes four 6 FT rods (24 FT total) with one fixed bullet nose and one threaded bullet nose end
Description
1/4" TUFF-ROD REGULAR FLEX KIT, 24' (4 X 6')
Product Type
Fishing Pole Kit, Ideal, Tuff-Rod, Regular Flex, 1/4 In Diameter
Features
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires.
extra long description
IDEAL 31-612 Fishing Pole Kit,Ideal
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-612
GTIN
00783250564583
UPC
783250564583
Taxonomies, Classifications, and Categories
Type
Regular Flex Fishing Pole Kit
Category Description
HAND TOOLS
Packaging
Weight per each
1.8
Carton
1
Uses, Certifications, and Standards
Application
Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat