31631 - 3/16" Tuff-Rod Extra Flex Glow, 12' (3 X 4')

Ideal

  • $45.66 (Each)
  • $45.66 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
31631
Manufacturer
Ideal
Manufacturer's Part Number
31-631
Description
3/16" Tuff-Rod Extra Flex Glow, 12' (3 X 4')
Tuff-Rod Xtra Flex Glow Kit, 3/16 In Size, 0.8 LB
Slang Terms

Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564729 / 0783250564729 / 00783250564729
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.66 (Each)
Resources
Images
 
 
31631 - Small Image
 
31631 - Large Image
Dimensions and Weight
Size
3/16 in
Descriptions
Product Type
Tuff-Rod Xtra Flex Glow Kit
Long Description
Tuff-Rod Xtra Flex Glow Kit, 3/16 in Size, 0.8 lb
Short Description
Tuff-Rod Xtra Flex Glow Kit, 3/16in, 6CT, 0.8lb
Special Features
Strong, Lightweight, Flexible Extendable Fiberglass Rod Kits;Packaged In Clear Tubes for Protection and Long-Term Storage;3/16 in Pale Green Luminescent Fiberglass;Glow-In-The-Dark Material For Easy Use In Attics, Basements and Other Dim Lit Areas;12
Features
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires.
extra long description
IDEAL 31-631 Fishing Pole Kit,Ideal
Description
3/16" TUFF-ROD EXTRA FLEX GLOW, 12' (3 X 4')
Additional Information
package quantity
6 CT
Made in USA
yes
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-631
GTIN
00783250564729
UPC
783250564729
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Flex Glow Fishing Pole Kit
Packaging
Weight
0.8 lb
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
Pull Wires Over Suspended Ceilings;in Cable Trays or Through Interior Walls
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?