31633 - 3/16" Tuff-Rod Extra Flex Glow, 30' (5 X 6')

Ideal

  • $97.90 (Each)
  • $97.90 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31633
Manufacturer
Ideal
Manufacturer's Part Number
31-633
Description
3/16" Tuff-Rod Extra Flex Glow, 30' (5 X 6')
Tuff-Rod Extra Flex Glow Fishing Pole Kit, Size: 3/16 In, 30 FT Length, Pale Green, Fiberglass Rod, Use to Reach and Pull Wires Over Suspended Ceilings, In Cable Trays or Through Interior Walls
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Cleaners, Resurfacers, Abrasiv Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
39121722 - Wire and cable pulling device
UPC/EAN/GTIN
783250564736 / 0783250564736 / 00783250564736
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.90 (Each)
Resources
Images
 
 
31633 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Fishing Pole Kit, Ideal, Tuff-Rod, Extra Flex Glow, 3/16 In Diam
Description
3/16" TUFF-ROD EXTRA FLEX GLOW, 30' (5 X 6')
Features
Flexible fiberglass rod kit is ideal to reach and pull wires over suspended ceilings in cable trays or through interior walls. Each comes in 4 ft. or 6 ft. sections, depending on finished length desired. Durable connectors allow sections to be screwed together for desired length for the job. Regular flex fishing pole kit features 1/4 in. white extra stiffness fiberglass providing added control when maneuvering wires.
extra long description
IDEAL 31-633 Fishing Pole Kit,Ideal
Long Description
Tuff-Rod Extra Flex Glow Fishing Pole Kit, Size: 3/16 IN, 30 FT Length, Pale Green, Fiberglass Rod, Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
Special Features
Strong, lightweight, flexible extendable fiberglass rod kits; Packaged in clear tubes for protection and long-term storage; 3/16 IN pale green luminescent fiberglass; Glow-in-the-dark material for easy use in attics, basements and other dim lit areas; 30 FT kit with threaded bullet nose and threaded bullet nose (5 ea. 6 FT sections)
Manufacturer Information
Manufacturers Part Number
31-633
Brand
Ideal
GTIN
00783250564736
UPC
783250564736
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Extra Flex Glow Fishing Pole Kit
Packaging
Weight per each
1.4
Carton
1
Uses, Certifications, and Standards
Application
Use To Reach And Pull Wires Over Suspended Ceilings, In Cable Trays Or Through Interior Walls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat