31839 - Pro-Pull Polypropylene Rope, 1/4", X 250'

Ideal

  • $69.38 (Each)
  • $69.38 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31839
Manufacturer
Ideal
Manufacturer's Part Number
31-839
Description
Pro-Pull Polypropylene Rope, 1/4", X 250'
Rope, Polypropylene Material, 250 FT Overall Length, 1/4 In (Rope) Outside Diameter, Rope:Yellow, 1125 LB Tensile Strength, 3.45 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151503 - Polypropylene rope
UPC/EAN/GTIN
783250318391 / 0783250318391 / 00783250318391
Weight per unit
3.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$69.38 (Each)
Resources
Images
 
 
31839 - Small Image
 
31839 - Large Image
 
31839 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene
Material, Color, and Finish
Color
Rope:Yellow
Dimensions and Weight
Overall Length
250 ft
Length
250
Descriptions
Product Type
Rope
Long Description
Rope, Polypropylene Material, 250 ft Overall Length, 1/4 in (Rope) Outside Diameter, Rope:Yellow, 1125 lb Tensile Strength, 3.45 lb
Features
IDEAL Pro-Pull(TM) Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application.
Short Description
Rope, Pro-Pull, Polypropylene, 1/4 in x 250 ft, Yellow
Special Features
Non-Sliver Surface can be Handled without Gloves;will not Stretch, Rot or Mildew;Rugged, Lightweight Construction
Description
PRO-PULL POLYPROPYLENE ROPE, 1/4", X 250'
extra long description
IDEAL 31-839 POLYPROP ROPE 1 4 IN X
Additional Information
outside diameter
1/4 in (Rope)
package quantity
1 ct
rope diameter
1/4
Tensile Strength
1125
Manufacturer Information
Manufacturers Part Number
31-839
Brand
Ideal
GTIN
00783250318391
UPC
783250318391
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Rope
Packaging
Weight
3.45 lb
Package Type
Spool
Weight per each
3.45
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat