31846 - Pro-Pull Polypropylene Rope, 3/8", X 1, 200'

Ideal

  • $470.94 (Each)
  • $470.94 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31846
Manufacturer
Ideal
Manufacturer's Part Number
31-846
Description
Pro-Pull Polypropylene Rope, 3/8", X 1, 200'
Pro-Pull Rope, 3/8 In Rope, 1200 FT Length, Yellow Rope With Blue Tracer, Tensile Strength: 2430 LB, Package Configuration: Spool, Polypropylene
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151503 - Polypropylene rope
UPC/EAN/GTIN
783250318469 / 0783250318469 / 00783250318469
Weight per unit
39.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$470.94 (Each)
Resources
Images
 
 
31846 - Small Image
 
31846 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Yellow Rope With Blue Tracer
Dimensions and Weight
Length
1200
Descriptions
Description
PRO-PULL POLYPROPYLENE ROPE, 3/8", X 1,200'
Features
IDEAL Pro-Pull Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application.
extra long description
IDEAL 31-846 POLYPROP ROPE 3 8 IN X
Product Type
Polyprop Rope 3 8 In X 1200FT
Long Description
Pro-Pull Rope, 3/8 IN Rope, 1200 FT Length, Yellow Rope With Blue Tracer, Tensile Strength: 2430 LB, Package Configuration: Spool, Polypropylene
Special Features
Yellow rope with a blue tracer; Low-friction polypropylene rope slides easily through conduit; Non-sliver surface can be handled without gloves; Will not stretch, rot or mildew; Rugged, lightweight construction
Additional Information
Tensile Strength
2430
rope diameter
3/8
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-846
GTIN
00783250318469
UPC
783250318469
Taxonomies, Classifications, and Categories
Category Description
PULL LINE, ROPE, CARRIERS
Type
Rope
Packaging
Weight per each
39.5
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat