31851 - Pro-Pull Polypropylene Rope, 1/2", X 1, 200'

Ideal

  • $738.14 (Each)
  • $738.14 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31851
Manufacturer
Ideal
Manufacturer's Part Number
31-851
Description
Pro-Pull Polypropylene Rope, 1/2", X 1, 200'
Ideal, Rope, Pro-Pull, Material: Polypropylene, Rope Length: 1200 FT, Rope Diameter: 1/2 LB
Slang Terms

Suggest a New Term
Categories
Fishing Tools - Pulling Tools Mark as Incorrect
Suggest a New Category
Classification
Pull Line, Rope, Carriers
UNSPSC
31151503 - Polypropylene rope
UPC/EAN/GTIN
783250318513 / 0783250318513 / 00783250318513
Weight per unit
66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$738.14 (Each)
Resources
Images
 
 
31851 - Small Image
 
31851 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Length
1200 Feet
Descriptions
Long Description
IDEAL, Rope, Pro-Pull, Material: Polypropylene, Rope Length: 1200 FT, Rope Diameter: 1/2 LB
Special Features
Low-friction polypropylene rope slides easily through conduit. Non-sliver surface can be handled without gloves. Will not stretch, rot or mildew
Description
PRO-PULL POLYPROPYLENE ROPE, 1/2", X 1,200'
Product Type
Polyprop Rope 1 2 In X 1200 FT
Features
IDEAL Pro-Pull Pull-rope in yellow color is made of polypropylene for longer durability and strength. It is a rugged, lightweight, and mildew resistant rope. It is a low-friction rope that slides easily through conduit and piping without being snagged. It features a unique braid design ensures that strong and resistant to rot, mildew and stretching. It comes is varied tensile strengths and lengths to meet the needs for any job application.
extra long description
IDEAL 31-851 POLYPROP ROPE 1 2 IN X
Additional Information
rope diameter
1/2 IN
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
31-851
GTIN
00783250318513
UPC
783250318513
Taxonomies, Classifications, and Categories
Type
Rope
Category Description
PULL LINE, ROPE, CARRIERS
Packaging
Weight per each
66
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat