33632 - LINEARX3 Coax Comp Tool

Ideal

  • $45.19 (Each)
  • $45.19 (Each)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33632
Manufacturer
Ideal
Manufacturer's Part Number
33-632
Description
LINEARX3 Coax Comp Tool
Linearx 3 F/BNC/Rca Compression Tool, Rugged Zinc Die-Cast, Included: (4) RTQ RG-6 Weatherproof F-Compression Connectors, Power Coated Paint Finish
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112147 - Crimping pliers
UPC/EAN/GTIN
783250748075 / 0783250748075 / 00783250748075
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$45.19 (Each)
Resources
Images
 
 
33632 - Small Image
 
33632 - Large Image
Brochures
 
 
33632 - Brochure
Other Links
 
 
33632 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Rugged Zinc Die-Cast
Descriptions
Product Type
Linear X3 Adj Compression Tool
Features
High quality construction, value priced modelDesigned for installers that occasionally work with compression connectorsCompresses F/BNC/RCA connectorsNo loose adapters required. Adjustments needed for BNC connectors.Adjustable post increases connector compatibilityLinearX3 brings several of the qualities, features, and workmanship of our professional OmniSeal Pro Series of tools into a smaller, simpler, value priced tool. These are designed for installers that are converting from traditional crimping tools
extra long description
IDEAL 33-632 LINEAR X3 ADJ COMPRESS
Description
LINEARX3 COAX COMP TOOL
Long Description
LinearX 3 F/BNC/RCA Compression Tool, Rugged Zinc Die-Cast, Included: (4) RTQ RG-6 Weatherproof F-Compression Connectors, Power Coated Paint Finish
Special Features
Compresses F/BNC/RCA connectors; Durable and rugged zinc die-cast body with a protective power coated paint finish; Captive linear stroke for consistent compression results and easy operation; Adjustable post; Includes 4 RTQ RG6/6 Quad Weatherproof F-compression connectors
Additional Information
included
(4) RTQ RG-6 Weatherproof F-Compression Connectors
Manufacturer Information
Manufacturers Part Number
33-632
Brand
Ideal
GTIN
00783250748075
UPC
783250748075
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
F/BNC/RCA Compression Tool
Packaging
Weight per each
1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat