33706 - Master Network Service Kit

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33706
Manufacturer
Ideal
Manufacturer's Part Number
33-706
Description
Master Network Service Kit
Ideal, Master Series Network Service Kit, Network, Includes: (1) 30-696 Ratchet Telemaster, (1) 35-485 Punchmaster Ii Punch Down Tool With 110 Blade, (1) 35-473 Probe Pick & Spudger, (1) 45-165 Coaxial Stripper, 3/16 Inch to 5/16 Inch, (1) 35-093 Cable Splicing Kit, (1) 35-497 Replacement Blade, Punchmaster Ii Turn-Lock Style 66 Blade, (1) 62-200 Linkmaster Tester, (1) 35-908 7-In-1 Twist-A-Nut Screwdriver/Nutdriver, (1) 33-864 Tone Generator and Amplifier Probe Kit, (1) 62-096 SMART6 Modular Tester, (1) 4
Slang Terms

Suggest a New Term
Categories
Installation Tools & Supplies - Tool Kits Mark as Incorrect
Suggest a New Category
Classification
Tool Kits
UNSPSC
27113204 - Electrician kits
UPC/EAN/GTIN
783250728176 / 0783250728176 / 00783250728176
Weight per unit
7.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
33706 - Small Image
 
33706 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Master Series Netwrk Servc Kit
extra long description
IDEAL 33-706 MASTER SERIES NETWRK S
Features
Professional grade tools and testers to cut, strip, terminate and test twisted pair data cables .Use for Cat 5e, Cat 6 and voice installments. Most tools can be used on Cat 6a cables.Applications include: Punchdown (110/66) block/jack termination; Modular plug crimping; IDC (UR/UY/UB) Jellybean crimping; General cable cutting/stripping/preparation; Tone & Probe tracing; Wiremap and continuity testing
Description
MASTER NETWORK SERVICE KIT
Long Description
IDEAL, Master Series Network Service Kit, Network, Includes: (1) 30-696 Ratchet Telemaster, (1) 35-485 Punchmaster II Punch Down Tool With 110 Blade, (1) 35-473 Probe Pick & Spudger, (1) 45-165 Coaxial Stripper, 3/16 Inch To 5/16 Inch, (1) 35-093 Cable Splicing Kit, (1) 35-497 Replacement Blade, Punchmaster II Turn-Lock Style 66 Blade, (1) 62-200 LinkMaster Tester, (1) 35-908 7-in-1 Twist-a-Nut Screwdriver/Nutdriver, (1) 33-864 Tone Generator And Amplifier Probe Kit, (1) 62-096 Smart6 Modular Tester, (1) 4
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
33-706
GTIN
00783250728176
UPC
783250728176
Packaging
Weight per each
7.6
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat