33866 - Test-Tone-Trace VDV Test Kit

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
33866
Manufacturer
Ideal
Manufacturer's Part Number
33-866
Description
Test-Tone-Trace VDV Test Kit
Test-Tone-Trace VDV Kit, Indication Type: Digital, For Voice, Data and Video Applications
Slang Terms

Suggest a New Term
Categories
Power & Test Equipment - Network Cable Testers Mark as Incorrect
Suggest a New Category
Classification
Test Equipment, Testers and Multimeters
UNSPSC
N/A
UPC/EAN/GTIN
783250722150 / 0783250722150 / 00783250722150
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
33866 - Small Image
 
33866 - Large Image
Brochures
 
 
33866 - Brochure
Other Links
 
 
33866 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Test, Tone, Trace Kit
extra long description
IDEAL 33-866 TEST, TONE, TRACE KIT
Features
Test cables, Tone cables, and Trace cables in one kitVoice/Data/Video LCD based wire mapper verifies cable continuityIdentifies errors by pin: shorts, opens, miswires, reversals, and split pairsAmplifier probe includedDesigned for Cat 3/5/5e/6/6a cables; RG59/6/ 6 QuadRJ-45; RJ-11/12; and Female F port interfacesThe 33-866 Test-Tone-Trace VDV kit combines two of our most popular testers - our 33-856 VDV Multimedia tester and the 62-164 Amplifier Probe plus several accessories in one kit designed to handle
Description
TEST-TONE-TRACE VDV TEST KIT
Long Description
Test-Tone-Trace VDV Kit, Indication Type: Digital, For Voice, Data And Video Applications
Special Features
Verify if new VDV installations are wired correctly; Troubleshoot existing VDV wiring installations; Locate hard-to-find cables; Test and Identify all common errors in modular plug/jack terminations that lead to slow/no connections: shorts, opens, miswires, split pairs and reversals; Verify custom made cables for proper wiring and continuity (RJ-45, RJ-11, F, BNC, RCA); Identify shielded and 568A to 568B uplink cables; Identify a single cable within a bunch of cables; Tone and trace entire cables, select p
Additional Information
Indication Type
Digital
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
33-866
GTIN
00783250722150
UPC
783250722150
Taxonomies, Classifications, and Categories
Type
VDV Kit
Category Description
TEST EQUIPMENT, TESTERS AND MULTIMETERS
Packaging
Weight per each
1.65
Carton
1
Uses, Certifications, and Standards
Application
For Voice, Data And Video Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat