34003 - Safe-T-Grip Fuse Puller, Large

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
34003
Manufacturer
Ideal
Manufacturer's Part Number
34-003
Description
Safe-T-Grip Fuse Puller, Large
Ideal, Fuse Puller, Safe-T-Grip, Large, Size: Large, Length: 11-3/4 In, Material: Glass Filled Polypropylene, Color: Yellow, Fuse Type: Cartridge, Fuse Diameter: 3/4 - 2-1/2 In, Fuse Amperage: 31 - 600, 31 - 400 Amp, Fuse Voltage: 250, 600 V
Slang Terms

Categories
Fishing Tools - Pulling Tools
Classification
Hand Tools
UNSPSC
27113102 - Fuse pullers
UPC/EAN/GTIN
783250340033 / 0783250340033 / 00783250340033
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
34003 - Small Image
 
34003 - Large Image
Features
Material
Glass Filled Polypropylene
Material, Color, and Finish
Color
Yellow
Dimensions and Weight
Length
11-3/4
Size
Large
Descriptions
Description
SAFE-T-GRIP FUSE PULLER, LARGE
Product Type
Fuse Puller, Ideal, Safe-T-Grip, Large, Giant, 11-3/4 In Len, GLS
Features
The Large Safe-T-Grip Fuse Puller is fully insulated and is perfect for interchanging cartridge type fuses. It has a strong glass filled polypropylene construction that provides high di-electric strength. It is convenient to hold and features notched handles that offers more grip. Fuse puller is suitable for removing fuses of rating 31 to 600A/250V & 31 to 400A/600V. Puller is suitable for removing fuses of diameter ranging from 3/4" - 2-1/2".
extra long description
IDEAL 34-003 Fuse Puller,Ideal,Safe
Long Description
IDEAL, Fuse Puller, Safe-T-Grip, Large, Size: Large, Length: 11-3/4 IN, Material: Glass Filled Polypropylene, Color: Yellow, Fuse Type: Cartridge, Fuse Diameter: 3/4 - 2-1/2 IN, Fuse Amperage: 31 - 600, 31 - 400 AMP, Fuse Voltage: 250, 600 V
Special Features
Features: Large Puller For 31 To 600A/250V And 31 To 400A/600V 3/4 Inch To 2-1/2 Inches Diameter Fuses; Maximum Efficiency And Convenience For Removing Or Replacing Cartridge-Type Fuses; Fully Insulated, High-Dielectric, Glass-Filled Polypropylene Construction; Notched Handles Provide Safe, No-Slip Grip; Clearly Marked Amperage Ranges; Exceed MIL Specifications; Fuse Voltage: 250, 600 V
Additional Information
fuse diameter
3/4 - 2-1/2
Fuse Type
CARTRIDGE
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
34-003
GTIN
00783250340033
UPC
783250340033
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
LARGE
Packaging
Weight per each
0.5
Carton
1
You must have an account to view stock levels

* All prices subject to change.