35038 - 8-1/2" Long-Nose W/Cutter - Dipped Grip

Ideal

  • $38.28 (Each)
  • $38.28 (Each)
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
35038
Manufacturer
Ideal
Manufacturer's Part Number
35038
Description
8-1/2" Long-Nose W/Cutter - Dipped Grip
Ideal 35-038 Laseredge Long-Nose Pliers With Cutter, Overall Length: 8-1/2 In, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts and Acsr
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112134 - Longnose pliers
UPC/EAN/GTIN
783250350384 / 0783250350384 / 00783250350384
Weight per unit
0.66 L
Price & Packaging
Minimum Order Quantity
1
Unit
$38.28 (Each)
Resources
Images
 
 
35038 - Small Image
 
35038 - Large Image
Attachments
 
 
35038 - Specification Sheet
Brochures
 
 
35038 - Brochure
Other Links
 
 
35038 - Other
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
Drop-Forged, High-Carbon Steel
Dimensions and Weight
Overall Length
8-1/2
Descriptions
Product Type
8 In Long Nose Plier W Cuttr
Description
8-1/2" LONG-NOSE W/CUTTER - DIPPED GRIP
Features
Narrow profile head designed for working in tight areasSerrated jaws provide secure gripping surfaceDrop-forged, high-carbon steel constructionKnife-to-anvil blades provide excellent cutting performanceLaser-hardened blades cut hardened wire, bolts and stainless steel wireThe IDEAL® Made in the U.S.A. tool line uses forged-steel construction, which provides extra strength and hardness without sacrificing flexibility. Features a long narrow nose with serrated jaws to provide a secure gripping surface for pu
Long Description
Ideal 35-038 LASERedge Long-Nose Pliers With Cutter, Overall Length: 8-1/2 IN, Vinyl-Coated, Comfort-Grip, Dipped Handle, Drop-Forged, High-Carbon Steel, Side Cutter: Yes, For Cutting Hardened Wire, Bolts And ACSR
Special Features
Narrow profile design for working in tight areas; Drop-forged, high-carbon steel construction; Induction-hardened blades; Serrated jaws provide secure gripping surface; Knife-to-anvil blades never need resharpening; Vinyl-coated, comfort-grip handles; Lifetime guarantee
Additional Information
Handle Type
Vinyl-Coated, Comfort-Grip, Dipped
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35038
sub brand
LASERedge
GTIN
00783250350384
UPC
783250350384
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Long-Nose Pliers With Cutter
Packaging
Weight per each
0
Carton
1
Uses, Certifications, and Standards
Application
For Cutting Hardened Wire, Bolts And ACSR
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35038.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 35038.

Smart-Grip High-Leverage Diagonal-Cutting Pliers, Overall Length: 8 In, Ergonomi...
  • Our Part #: 353028
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35-3028
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($79.00) ·
353028 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$79.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 35038 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GP-318 Gardner Bender n/a
35-038 Ideal Industries 00783250350384
GPD-238 Gardner Bender n/a

* All prices subject to change.

Begin Live Chat