351298 - 7PC Cushion Grip Screwdriver Set

Ideal

  • $117.36 (Each)
  • $117.36 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
351298
Manufacturer
Ideal
Manufacturer's Part Number
35-1298
Description
7PC Cushion Grip Screwdriver Set
Ideal 35-1298 Screwdriver Set, Ideal
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111728 - Screwdriver set
UPC/EAN/GTIN
783250699476 / 0783250699476 / 00783250699476
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$117.36 (Each)
Resources
Images
 
 
351298 - Small Image
 
351298 - Large Image
Brochures
 
 
351298 - Brochure
Other Links
 
 
351298 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Descriptions
Long Description
IDEAL 35-1298 Screwdriver Set,Ideal
Special Features
Cushioned rubber grip; Special tip treatment for precise fit; FastFinder handle shows tip type on end of handle
Description
7PC CUSHION GRIP SCREWDRIVER SET
Product Type
Screwdriver Set, Ideal, 7-Piece Pieces
Features
Set Includes: #1 Phillips 35-193, 1/4 in. Heavy-Duty Cabinet 35-150, #2 Phillips 35-194, 1/4 in. Heavy-Duty Keystone 35-154, 3/16 in. Slotted Cabinet 35-186, 5/16 in. Keystone 35-156 and 3/16 in. Cabinet 35-186Cushioned rubber gripsRugged nickel chrome finish shank for corrosion resistanceFastFinder handle quickly helps identify the tip type on the end of the handleTip blasted to improve fastener engagement
Additional Information
Number of Pieces
7
Handle Type
Cushioned Rubber Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-1298
GTIN
00783250699476
UPC
783250699476
Taxonomies, Classifications, and Categories
Type
Screwdriver Set
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
1.9
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat