35146 - 9 Hex-Key Set

Ideal

  • Special Order Item
  • $0.00 (Each)

Available from manufacturer.

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35146
Manufacturer
Ideal
Manufacturer's Part Number
35-146
Description
9 Hex-Key Set
Ideal, Hex-Key Set, Overall Length: 4 In, Arm Length: 3 In, Includes: 5/64 In, 7/64 In, 1/8 In, 9/64 In, 5/32 In, 3/6 In, 7/32 In, 1/4 In Hex Key, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/EAN/GTIN
783250351466 / 0783250351466 / 00783250351466
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
35146 - Small Image
 
35146 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
4
Descriptions
Product Type
9 Hex Key Set
Features
IDEAL hex keys are designed for easily tightening and loosening hex screws. The 9 hex keys are made from 8650 heat-treated steel, and they are square-cut for a full-depth fit into hex sockets to prevent slippage and stripping. The hex key system folds down to fit in your pocket or tool box. Lifetime Guarantee.
Description
9 HEX-KEY SET
Long Description
IDEAL, Hex-Key Set, Overall Length: 4 IN, Arm Length: 3 IN, Includes: 5/64 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/6 IN, 7/32 IN, 1/4 IN Hex Key, Warranty: Lifetime Guarantee
Special Features
Features: 8650 Steel Construction; Dual-Durometer, Slip-Resistant Grip, 4 IN handle with nine 3 IN keys; Includes: 5/64 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/6 IN, 7/32 IN, 1/4 IN Hex Key; Warranty: Lifetime Guarantee
extra long description
IDEAL 35-146 9 HEX KEY SET
Additional Information
arm length
3
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-146
GTIN
00783250351466
UPC
783250351466
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0.55
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat