35147 - 5 Hex-Key Set

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35147
Manufacturer
Ideal
Manufacturer's Part Number
35-147
Description
5 Hex-Key Set
Ideal, Hex-Key Set, Overall Length: 5 1/4 In, Arm Length: 5 In, Includes: 5/64 In, 7/64 In, 1/8 In, 9/64 In, 5/32 In, 3/6 In, 7/32 In, 1/4 In Hex Key, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111710 - Hex keys
UPC/EAN/GTIN
783250351473 / 0783250351473 / 00783250351473
Weight per unit
0.9 L
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35147 - Small Image
 
35147 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
5 1/4
Descriptions
Product Type
5 Hex Key Set
extra long description
IDEAL 35-147 5 HEX KEY SET
Features
IDEAL hex keys are designed for easily tightening and loosening hex screws. The 9 hex keys are made from 8650 heat-treated steel, and they are square-cut for a full-depth fit into hex sockets to prevent slippage and stripping. The hex key system folds down to fit in your pocket or tool box. Lifetime Guarantee.
Description
5 HEX-KEY SET
Long Description
IDEAL, Hex-Key Set, Overall Length: 5 1/4 IN, Arm Length: 5 IN, Includes: 5/64 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/6 IN, 7/32 IN, 1/4 IN Hex Key, Warranty: Lifetime Guarantee
Special Features
Features: 8650 Steel Construction; Dual-Durometer, Slip-Resistant Grip, 5-1/4 IN handle with five 5 IN keys; Includes: 5/64 IN, 7/64 IN, 1/8 IN, 9/64 IN, 5/32 IN, 3/6 IN, 7/32 IN, 1/4 IN Hex Key; Warranty: Lifetime Guarantee
Additional Information
arm length
5
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-147
GTIN
00783250351473
UPC
783250351473
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Packaging
Weight per each
0
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat