35150 - Screwdriver (4" Cabinet Tip)

Ideal

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35150
Manufacturer
Ideal
Manufacturer's Part Number
35-150
Description
Screwdriver (4" Cabinet Tip)
Ideal, Screwdriver, Heavy-Duty, Electrician'S, Shank Length: 4 In, Tip Type: Cabinet, Shank Size: 1/4 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351503 / 0783250351503 / 00783250351503
Weight per unit
0.3167 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
35150 - Large Image
 
35150 - Small Image
Brochures
 
 
35150 - Brochure
Other Links
 
 
35150 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCREWDRIVER (4" CABINET TIP)
extra long description
IDEAL 35-150 Screwdriver,Ideal,Heav
Product Type
Screwdriver, Ideal, Heavy-Duty, Electrician'S, 4.000 In Shank Le
Features
The Heavy-Duty Cabinet Cushioned-Grip Screwdriver has a large diameter shank that matches the blade tip, and is great for tough applications. It has a cross-ground tip to provide a precise and secure fit in the screw slot. Plate chipping is prevented by a vapor-blasted tip. The Heavy-Duty Cabinet Cushioned-Grip Screwdrivers also feature tough, chrome vanadium steel slotted heavy-duty round shanks for corrosion resistance and a smooth feel, and the cushion-rubber grip handles resist slippage, offering great
Long Description
IDEAL, Screwdriver, Heavy-Duty, Electrician's, Shank Length: 4 IN, Tip Type: Cabinet, Shank Size: 1/4 IN
Special Features
Shank Size: 1/4 IN
Additional Information
Shank Length
4
tip type
Cabinet
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-150
GTIN
00783250351503
UPC
783250351503
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Heavy-Duty, Electrician's
Packaging
Weight per each
0.3167
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat