35154 - SQ Shank Screwdriver 1/4 X 4"

Ideal

  • $15.06 (Each)
  • $15.06 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35154
Manufacturer
Ideal
Manufacturer's Part Number
35154
Description
SQ Shank Screwdriver 1/4 X 4"
Ideal 35-154 SQ Shank Scredr 1 4X4
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351541 / 0783250351541 / 00783250351541
Weight per unit
0.3333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.06 (Each)
Resources
Images
 
 
35154 - Small Image
 
35154 - Large Image
Brochures
 
 
35154 - Brochure
Other Links
 
 
35154 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Overall Length
8-3/8
Descriptions
Long Description
IDEAL 35-154 SQ SHANK SCREDR 1 4X4
Special Features
Features: Larger Shank For Heavy-Duty Applications; Vapor-Blasted Tip Prevents Plate Chipping; Cross-Ground Tip Provides Precise And Secure Fit In Screw Slot; Square Shank Models Offer Wrench-Assisted Turning; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grips; Lifetime Guarantee; Identification Mark On Ends; Shank Size: 1/4 IN; Warranty: Lifetime Guarantee
Product Type
SQ Shank Scredr 1 4X4 In
Features
The Heavy-Duty Square Shaft Keystone Cushioned-Grip Screwdriver features a tough, chrome vanadium steel blade and heavy-duty square shank that offers wrench-assisted turning. Its cushion-grip handle is resistant to oil, gas, and water, and helps to prevent slippage offering greater torque as well as superior comfort. Plate chipping is prevented by a vapor-blasted tip, which is also cross-ground to provide a precise and secure fit in the screw slot. The handle ends are also color-coded for quick and easy id
Description
SQ SHANK SCREWDRIVER 1/4 X 4"
Additional Information
Tip Size
1/4
Shank Length
4
Handle Type
Cushioned Rubber Grip
tip type
Keystone
Shank Shape
Square
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35154
GTIN
00783250351541
UPC
783250351541
Taxonomies, Classifications, and Categories
Type
Heavy-Duty, Slotted, Keystone Tip
Category Description
HAND TOOLS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.3333
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat