35184 - Cab Tip Screwdriver, 3/16 X 4"

Ideal

  • $22.98 (Each)
  • $22.98 (Each)
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
35184
Manufacturer
Ideal
Manufacturer's Part Number
35-184
Description
Cab Tip Screwdriver, 3/16 X 4"
Ideal, Screwdriver, Electrician'S, Tip Size: 3/16 In, Overall Length: 7-3/4 In, Shank Length: 4 In, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 In
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351848 / 0783250351848 / 00783250351848
Weight per unit
0.1833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.98 (Each)
Resources
Images
 
 
35184 - Small Image
 
35184 - Large Image
Brochures
 
 
35184 - Brochure
Other Links
 
 
35184 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
7-3/4
Descriptions
Long Description
IDEAL, Screwdriver, Electrician's, Tip Size: 3/16 IN, Overall Length: 7-3/4 IN, Shank Length: 4 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Cabinet, Shank Size: 3/16 IN
Special Features
Features: Blade Tip Matches Shank Diameter; Vapor-Blasted Tip Prevents Plate Chipping; Cross-Ground Tip Provides Precise And Secure Fit In Screw Slot; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grip; Lifetime Guarantee; Identification Mark On Ends; Shank Size: 3/16 IN
Description
CAB TIP SCREWDRIVER, 3/16 X 4"
Product Type
Cab Tip Screwdriver, 3 16X4"
Features
These screwdrivers are made with nickel-chrome plating that is ideal for corrosion resistance. Plate chipping is prevented by a vapor-blasted tip. The screwdriver is 6-3/4-Inch long and features a tough, chrome vanadium steel round shank. The blade tip matches shank diameter for tough applications. Its cushion-grip handle is resistant to oil, gas and water and helps to prevent slippage for greater torque and superior comfort. It features a cross-ground tip to provide precise and secure fit in the screw slo
extra long description
IDEAL 35-184 CAB TIP SCREWDRIVER, 3
Additional Information
Tip Size
3/16
Shank Length
4
tip type
Cabinet
Handle Type
Cushioned Rubber Grip
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-184
GTIN
00783250351848
UPC
783250351848
Taxonomies, Classifications, and Categories
Type
Electrician's
Category Description
HAND TOOLS
Packaging
Weight per each
0.1833
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35184.
Jump To:

Similar Items

Similar items are close alternatives to 35184, though they may not be 100% alike.

Ideal, Screwdriver, Electrician'S, Tip Size: 3/16 In, Overall Length: 9-3/4 In, ...
  • Our Part #: 35186
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35186
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($12.31) ·
35186 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.31

Each

QTY:
Each
Add
Ideal, Screwdriver, Electrician'S, Tip Size: 3/16 In, Overall Length: 11-3/4 In,...
  • Our Part #: 35188
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 35-188
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($25.14) ·
35188 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$25.14

Each

QTY:
Each
Add
Cabinet Tip Screwdriver, Steel Blade Material, Black (Handle), 3/16 In Tip Size,...
  • Our Part #: 6014
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 601-4
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 4 ($37.96) ·
6014 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.49

Each

QTY:
Each
Add
Screwdriver,Ideal,Electrician's,3/16 IN Tip,6-3/4 IN Overall
  • MFR Part #: 35-183
  • GTIN: 00783250351831
  • Manufacturer: Ideal
CAB TIP SCREWDRIVER, 3 16X10"
  • MFR Part #: 35-190
  • GTIN: 00783250351909
  • Manufacturer: Ideal
Cross Referenced

These items are similar to 35184 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
0153-21C Greenlee 00783310546528
54652 Greenlee 00783310475118
35-150 Ideal Industries 783250351503
35-184 Ideal Industries 783250351848
601-4 Klein Tools 00092644850127
54114 Morris 00601986541145

* All prices subject to change.

Begin Live Chat