35196 - Phillip Screwdriver 5/16 X 6" X #3

Ideal

  • $34.65 (Each)
  • $34.65 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
35196
Manufacturer
Ideal
Manufacturer's Part Number
35-196
Description
Phillip Screwdriver 5/16 X 6" X #3
Ideal, Screwdriver, Phillips, Phillips Head Screws, Tip Size: #3, Overall Length: 11 In, Shank Length: 6 In, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Phillips, Shank Size: #3 In, Warranty: Lifetime Guarantee
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250351961 / 0783250351961 / 00783250351961
Weight per unit
0.4333 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.65 (Each)
Resources
Images
 
 
35196 - Small Image
 
35196 - Large Image
Brochures
 
 
35196 - Brochure
Other Links
 
 
35196 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
11
Descriptions
Long Description
IDEAL, Screwdriver, Phillips, Phillips Head Screws, Tip Size: #3, Overall Length: 11 IN, Shank Length: 6 IN, Handle Type: Cushioned Rubber Grip, Blade Material: Chrome Vanadium Steel, Blade Finish: Nickel-Chrome Plating, Tip Type: Phillips, Shank Size: #3 IN, Warranty: Lifetime Guarantee
Special Features
Features: Vapor-Blasted Tip Prevents Plate Chipping; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grip; Lifetime Guarantee; Identification Mark On Ends; Shank Size: #3 IN; Warranty: Lifetime Guarantee
Description
PHILLIP SCREWDRIVER 5/16 X 6" X #3
Product Type
Phillip Screwdriver 5 16X6"X 3
Features
The Phillips Cushioned-Grip Screwdrivers boast a rugged, nickel-chrome plating, great for corrosion resistance. These screwdrivers offer several different tip sizes and feature FastFinder handles that quickly help the user identify the tip type on the end of the handle. The cushion-grip handles are resistant to oil, gas and water, helping to prevent slippage for greater torque and superior comfort. For easy identification, the handle ends are color-coded.
extra long description
IDEAL 35-196 PHILLIP SCREWDRIVER 5
Additional Information
Tip Size
#3
Shank Length
6
Handle Type
Cushioned Rubber Grip
tip type
Phillips
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-196
GTIN
00783250351961
UPC
783250351961
Taxonomies, Classifications, and Categories
Type
Phillips, Phillips Head Screws
Category Description
HAND TOOLS
Packaging
Weight per each
0.4333
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat