35203 - Number 2 Phillips Speed Driver

Ideal

  • $28.95 (Each)
  • $28.95 (Each)
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
35203
Manufacturer
Ideal
Manufacturer's Part Number
35-203
Description
Number 2 Phillips Speed Driver
Ideal 35-203 Screwdriver, Ideal, Quic
Slang Terms

Suggest a New Term
Categories
Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111701 - Screwdrivers
UPC/EAN/GTIN
783250352036 / 0783250352036 / 00783250352036
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.95 (Each)
Resources
Images
 
 
35203 - Small Image
 
35203 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Blade Material
Chrome Vanadium Steel
Dimensions and Weight
Overall Length
9-3/4
Descriptions
Product Type
Screwdriver, Ideal, Quick-Rotating, PHL Head, 3/16 In Tip, 9-3/4
Long Description
IDEAL 35-203 Screwdriver,Ideal,Quic
Special Features
Features: Ideal For Threading Screws In Switches, Fixtures And Anchors; One-Handed Crank Action For Quick And Easy Use; Vapor-Blasted Tip Prevents Plate Chipping; Cross-Ground Tip Provides Precise And Secure Fit In Screw Slot; Nickel-Chrome Plating For Corrosion Resistance; Tough, Chrome Vanadium Steel Shank; Cushioned Rubber Grip; Lifetime Guarantee; Identification Mark On Ends; Shank Size: 3/16 IN
Description
NUMBER 2 PHILLIPS SPEED DRIVER
Features
The Cabinet Quick Rotating Screwdriver is ideal for threading screws in switches, fixtures and anchors. For quick and easy use, it provides one-handed crank action. It has shank diameter that matches blade tip for tough applications and features a cross-ground tip to provide a precise and secure fit in the screw slot. Plate chipping is prevented by a vapor-blasted tip, and the screwdriver’s nickel-chrome plating offers corrosion resistance and a smooth feel. The Cabinet Quick Rotating Screwdriver also feat
Additional Information
Tip Size
3/16
Shank Length
6
Handle Type
Cushioned Rubber Grip
tip type
Phillips
Manufacturer Information
Brand
Ideal
Manufacturers Part Number
35-203
GTIN
00783250352036
UPC
783250352036
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Quick-Rotating, Phillips Head
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.35
Carton
1
Uses, Certifications, and Standards
Application
For Threading Screws In Switches, Fixtures And Anchors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 35203.
Jump To:

Similar Items

Similar items are close alternatives to 35203, though they may not be 100% alike.

Quick-Rotating Screwdriver, Chrome Vanadium Steel Blade Material, 3/16 Tip Size,...
  • Our Part #: 35200
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 35200
  • Manufacturer: Ideal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.73) ·
35200 - Ideal

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat